Shop All Coffee Makers
Premium Levella
3-in-1 7-Cup Espresso, Cappuccino and Latte Maker
Mfr # PEM1510B
Zoro # G306481173
product price: $91.79
/ea
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brewing Capacity 7-Cups
- Width 10.63
- Voltage 120
- Depth (In.) 9.21
- Features 3-in-1 espresso, cappuccion and latter maker; steam system; safety valve to automatically release pressure; steam control knob;
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premium Levella
- MFR # PEM1510B
- Zoro # G306481173
- Country of Origin China
- Category Coffee Makers
Dimensions
Width | 10.63 |
Depth (In.) | 9.21 |
Height | 11.5 |
Details
Brewing Capacity | 7-Cups |
Voltage | 120 |
Features | 3-in-1 espresso, cappuccion and latter maker; steam system; safety valve to automatically release pressure; steam control knob; |
Standards | ETL Listed |
Includes | Detachable frothing wand and 1.6L transparent water tank; removable drip tray; coffee scoop; |
Description
With an espresso machine on your countertop, you can quickly and easily treat yourself to everything from a breakfast latte to a mid-day cappuccino to an after-dinner espresso. This Premium Levella 3-in-1 espresso maker makes 7 cups of great tasting coffee. The detachable frothing wand make delicious cappuccino and lattes and the steam system makes a dark delicious espresso. The drip tray and 1.6L detachable transparant water tank are removable for easy cleanup. Safety features include a pressure lease valve that automatically releases the pressure, and overheating and over-pressure indicator. A sturdy stainless steel frame rounds out this must have machine for the coffee lover in your life. Power: 850 Watts. Coffee scoop for easy measuring is included.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUDDY FRUITS Buddy Fruits Veggies Spinach & Pear, PK18 (2812161)
- KNG 3 Pocket Adjustable Orange Bib Apron (1040ORA)
- TURBO AIR Main Pcb (G8F5400102)
- HANDI-FOIL Handi-Foil Fit 4040 Foil Laminated Board Lid, PK250 (4040L-250)
- PREMIUM LEVELLA 4-Cup Coffee Maker (PCM5422B)
- PREMIUM LEVELLA 3-Cup 2-in-1 Grind and Brew On-The-Go Coffee Maker with Travel Mug (PCM353)
- PREMIUM LEVELLA Steam Espresso and Cappuccino Maker (PEM351)
- PREMIUM LEVELLA 10-Cup Easy Brew Coffee Maker (PCM512B)
- PREMIUM LEVELLA Single Serve On-The-Go Coffee Maker with 14.2 Ounce Travel Mug (PCM122)
- BUNN Orange 64 oz Pourover Decanter (42401.0101)
- BUNN Gray/Stainless Steel 50 oz Coffee Maker (52700)
- Premium Levella Small Kitchen Appliances