Shop All Coffee Grinders
Premium Levella
2.5 Ounce Coffee Grinder with Stainless Steel Bowl and Blade in Black
Mfr # PCG519
Zoro # G206481181
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 Cups
- Width 3.74
- Height 7.06
- Voltage 120
- Standards ETL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premium Levella
- MFR # PCG519
- Zoro # G206481181
- Country of Origin China
- Category Coffee Grinders
Dimensions
Width | 3.74 |
Height | 7.06 |
Depth | 3.15 |
Details
Capacity | 8 Cups |
Voltage | 120 |
Standards | ETL Listed |
Description
There's nothing better than a cup of coffee made from freshly ground coffee beans! The Premium Levella 2.5 oz. coffee grinder will grind beans for up to 8 cups of coffee. The specially designed "W" shape stainless steel blades ensure that every single coffee bean is ground to perfection. Convenient one touch control, clear top cover and durable stainless steel bowl round out this must have for the coffee lover in you life.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METALCRAFT Bell Pitcher, 68 oz. Stainless Steel (WP68)
- VULCAN HART DIAL, THERMOSTAT, 200-550, 4-WAY for Vulcan Hart - Part# VH24155-2 (VH24155-2)
- PLANET+ 16oz Double-wall Hot Cup, 600PK (PLC-16-DW)
- CRESTWARE Tea Pot, 14 oz. Ceramic White PK12 (AL74)
- COMMERCIAL CHEF Electric Coffee Grinder Spice Grinder - Stainless Steel Blades Grinder (CHCG21SSA6)
- CUISINART Grinder Coffee Black (DCG-20BKN)
- HAMILTON BEACH Proctor Silex Fresh Grind Brown Plastic/Steel Coffee Grinder (80300PS)
- BUNN Stainless Steel 6 lb./Hopper Portion Control Coffee Grinder (LPG)
- CAPRESSO Capresso 505.01 120V 160 watt Coffee & Spice Grinder Black (6073993)
- BUNN Bunn Platsic Funnel (20583.0003)
- CUISINART Grinder Coffee White (DCG-20N)
- Premium Levella Small Kitchen Appliances