Shop All Blenders and Juicers
Premium Levella
25 Ounce Citrus Juicer
Mfr # PCJ627B
Zoro # G201947767
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 7
- Color Black
- Includes Juice Pitcher, lid
- Height 8
- Application Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premium Levella
- MFR # PCJ627B
- Zoro # G201947767
- UPC # 715688074921
- Country of Origin China
- Category Blenders and Juicers
Dimensions
Depth | 7 |
Height | 8 |
Width | 7 |
Details
Color | Black |
Includes | Juice Pitcher, lid |
Application | Residential |
Weight | 1.76 |
Description
Premium's 25 oz citrus juicer is the ideal tool for making the best fresh squeezed juices in your own kitchen. With a reverse action motor and pulp and seed separator, the juicer produces high-quality juice every time. The BPA free container and transparent dust cover ensure the juice is contaminant free. Making breakfast each morning just became a lot easier and sweeter.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLIVER PRODUCTS Blade, Type A, Set Of 32 For - Part# 0797-0029-1Set Pk (0797-0029-1SET)
- COMPONENT HARDWARE Waste Drain - 3-1/2" Sink Opening, Twist (D50-7100-F)
- FAME FABRICS Smock, Zipper, Ceil Blue, K74, MD (83087)
- TRANE Switch; Float, Low Level, 10 Watts, Spst Reed, Nc (SWT02326)
- PREMIUM LEVELLA 5-Speed Countertop Blender (PB359)
- PREMIUM LEVELLA Hand Immersion Blender (PHB315)
- AVAMIX Apex Sound Enclosure for HBX 64 oz. Blenders (928HBX64E)
- VITA-MIX Blender, Barboss Advance (32 Oz) (5085)
- VITA-MIX Blender, Barboss Advance (32 Oz) (5066)
- NINJA Master Blender (QB900B)
- PROCTOR-SILEX White Plastic 34 oz Citrus Juicer (66332PS)
- Premium Levella Small Kitchen Appliances