Shop All Residential Fans
Premium Levella
23" Whole Room Circular Box Fan
Mfr # PFF203
Zoro # G001947806
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 23
- Includes Fan
- Width 23
- Depth 6
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premium Levella
- MFR # PFF203
- Zoro # G001947806
- UPC # 715688079247
- Country of Origin China
- Category Residential Fans
Dimensions
Height | 23 |
Width | 23 |
Depth | 6 |
Details
Includes | Fan |
Color | Black |
Weight | 10 |
Application | Residential |
Description
Premium's 20" diameter circular fan with a 23" base delivers cooling to large or small rooms. This fan features 3-speed operation and an adjustable fan head that pivots to deliver the maximum cooling angle. The easy carrying handle makes it easy to transport from room to room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Zoning Control, 1 Zone (SR501-4)
- SELKIRK 6 in. D X 24 in. L Stainless Steel Chimney Pipe (206024U)
- YORK Neoprene O-Ring (028-12961-002)
- JOHNSON CONTROLS Network Sensor, No Display, White, Logo (NSB8BTN040-0)
- AIR KING 18" Pedestal Fan, High Velocity (9418)
- LASKO TBLE FAN 3 SPD BLK 12""BD (2017)
- POWERZONE PowerZone CZHV18B Floor Fan, 18 in Dia Blade, 120 VAC, Black (LF-18)
- AIR KING 18" Pedestal Fan, Oscillating, 3 Speeds, 120VAC, Black (9118)
- PERFECT AIRE RECHARGEABLE USB FAN 5in. (1PAFD5R)
- HONEYWELL Turbo On The Go USB/Battery Powered Fan, Black (HTF090B)
- O2COOL O2cool 239226 5 in. Battery & USB Portable Fan (239226)
- Premium Levella Residential Fans