Shop All Cookware
Premium Levella
20 Cup Deluxe Rice Cooker
Mfr # PRC1846
Zoro # G701947762
original price:
$76.71
23% off
new price: $58.95
/ea
$58.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Non Stick removable pot
- Depth 11.5
- Application Residential
- Weight 7.26
- Height 10.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premium Levella
- MFR # PRC1846
- Zoro # G701947762
- UPC # 715688044344
- Country of Origin China
- Category Cookware
Dimensions
Depth | 11.5 |
Height | 10.5 |
Width | 11.5 |
Details
Includes | Non Stick removable pot |
Application | Residential |
Weight | 7.26 |
Color | Stainless |
Description
Now you can make a variety of delicacies in minutes with this deluxe rice cooker taking the multi-tasking out of your meal. This practical little appliance beautifully prepares any type of rice and even steams meat and vegetables in a jiffy. With a simple one-touch operation, you can turn it on. When cooking is over, the automatic rice cooker switches to the keep-warm mode so that your food is ready to be served anytime.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Light Bulb 40W 130V Kit, PK12 (R02.30.265.12)
- FRYMASTER BASKET, FRY(17-1/8"X8-1/4", FH) for Frymaster - Part# 803-0024 (803-0024)
- COFFEE MATE Coffee-Mate Hazelnut Powder Creamer 15 oz. Canister, PK12 (00050000123452)
- GARLAND Open Top Pilot Assy (G7804-44)
- PREMIUM LEVELLA 12 Cup Rice Cooker (PRC1238)
- PREMIUM LEVELLA 16 Cup Deluxe Rice Cooker (PRC1547)
- PREMIUM LEVELLA 6 Cup Rice cooker and Steamer (PRC0635B)
- RACHAEL RAY Rachael Ray 87633 Cucina Hard-Anodized Nonstick Twin Pack Skillet Set; Gray With Cranberry Red Handles (87633)
- NUTRICHEF 8" Fry Pan (NC3PL8)
- PROCTOR-SILEX Black Aluminized Steel 18 quart (US) Roaster Oven (32200)
- HEALTHSMART HealthSmart 9 Element 16qt Waterless Stock Pot with Steam Ventilation Knob (KTSP16)
- Premium Levella Cookware