Shop All Ovens and Ranges
Premium Levella
20" 4-Burner Electric Stove in White
Mfr # PRE2025GW
Zoro # G201947774
product price: $749.00
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$749.00
Free 30-Day Returns
Key Features
- Color White
- Width 25.2
- Height 36.22
- Depth 19.49
- Application Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premium Levella
- MFR # PRE2025GW
- Zoro # G201947774
- UPC # 715688085941
- Country of Origin China
- Category Ovens and Ranges
Dimensions
Width | 25.2 |
Height | 36.22 |
Depth | 19.49 |
Details
Color | White |
Application | Residential |
Weight | 88 |
Includes | Racks |
Description
PREMIUM's 20 in. 2.2 cu. ft. Electric Range in white with black accents is the perfect appliance for your apartment, condo, cabin, cottage or office kitchen and anywhere space is of concern. The stylish fresh white finish livens up any kitchen and matches any decor. Just as in larger units there is an in-door window and oven light to allow users to check on food while it is cooking. Two adjustable wire racks, a broiler tray and grid are included. A handy removable storage drawer is perfect for storing your flat cookware, such as cookie sheets and cupcake pans. By removing the drawer you can quickly and easily clean around and under the oven. With its small footprint, it conserves space while providing all the functionality you need to cook healthy meals at home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEAN Holder, Cone Filter (10"Dia, Cp) (8030072)
- SOUTHBEND Door Hinge Left Asm (1189786)
- BLUE DONUTS Blue Donuts Chrome Collection Napkin Holder (BD3931145)
- APW Infinite Heat Switch (1327900)
- PREMIUM LEVELLA 24" 4-Burner Electric Stove in Black ( PRE2427GB)
- PREMIUM LEVELLA Deluxe Double Electric Burner (PEB235)
- PREMIUM LEVELLA 24" 4-Burner Electric Stove in White ( PRE2425GW)
- PREMIUM LEVELLA 20" 4-Burner Electric Stove in Black ( PRE2027GB)
- FORNO Capriasca Titanium Professional 30In. Freestanding Gas Range (FFSGS6260-30)
- VULCAN RESTAURANT EQUIPMENT Vulcan 36RB-N, Heavy Duty Salamander Broiler, Propane , S/S, 6 Bar Type Burners (36RB-P)
- COOK TOP Whink No Scent Cooktop Cleaner 24 oz Liquid (33261)
- Premium Levella Ovens and Ranges