Shop All Ovens and Ranges
Premium Levella
20" 4-Burner Electric Stove in Black
Mfr # PRE2027GB
Zoro # G801947761
product price: $749.00
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.
$749.00
Free 30-Day Returns
Key Features
- Color Black
- Width 25.2
- Height 36.22
- Depth 19.49
- Includes Racks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premium Levella
- MFR # PRE2027GB
- Zoro # G801947761
- UPC # 715688085958
- Country of Origin China
- Category Ovens and Ranges
Dimensions
Width | 25.2 |
Height | 36.22 |
Depth | 19.49 |
Details
Color | Black |
Includes | Racks |
Application | Residential |
Weight | 88 |
Description
PREMIUM's 20 in. 2.2 cu. ft. Electric Range in black is the perfect appliance for your apartment, condo, cabin, cottage or office kitchen and anywhere space is of concern. The stylish fresh white finish livens up any kitchen and matches any decor. Just as in larger units there is an in-door window and oven light to allow users to check on food while it is cooking. Two adjustable wire racks, a broiler tray and grid are included. A handy removable storage drawer is perfect for storing your flat cookware, such as cookie sheets and cupcake pans. By removing the drawer you can quickly and easily clean around and under the oven. With its small footprint, it conserves space while providing all the functionality you need to cook healthy meals at home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPGARDS Zipgards Low Density Recloseable 7"x8" qt. Storage Bag, PK500 (304985120)
- IMPERIAL COOKING EQUIPMENT Jet Burner 8" Dia. Ci (1270)
- GARLAND Thermocouple - 60" (4523506)
- CMA DISH MACHINES Curtain Cma-44 24 5/8 X 11 1/2 (13702.35)
- PREMIUM LEVELLA 20" 4-Burner Electric Stove in White ( PRE2025GW)
- PREMIUM LEVELLA 24" 4-Burner Electric Stove in White ( PRE2425GW)
- PREMIUM LEVELLA Deluxe Double Electric Burner (PEB235)
- PREMIUM LEVELLA 24" 4-Burner Electric Stove in Black ( PRE2427GB)
- ROYAL Countertop Radiant Broiler, 11" H, 36" W (RRB-36)
- COLEMAN 2000020953 Perfectflow 2 Burner Propane Stove (160634)
- CUSIMAX Electric Portable Indoor Smokeless GrillBlue (CMRG-200L)
- Premium Levella Ovens and Ranges