Shop All Toasters
Premium Levella
2-Slice Stainless Steel Toaster
Mfr # PT2205S
Zoro # G501947757
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 2.27
- Width 6.14
- Color Black
- Application Residential
- Includes Crumb tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premium Levella
- MFR # PT2205S
- Zoro # G501947757
- UPC # 715688084197
- Country of Origin China
- Category Toasters
Dimensions
Width | 6.14 |
Depth | 10.47 |
Height | 7.05 |
Details
Weight | 2.27 |
Color | Black |
Application | Residential |
Includes | Crumb tray |
Description
Premium's 2 slice toaster has extra wide slots that are large enough to accommodate bagels, waffles and many of types of breads and is perfect for every kitchen. Cool-touch stainless steel sides. Toasting control knob gives you a choice of 7 browning levels from light to dark. Choice of three functions include defrost, reheat and cancel. Additional features include automatic centering function, removable crumb tray, LED indicators, built in cord storage. Power: 800 W.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIVE HEALTH Utensil Set, 4 Pieces, Stainless Steal (LVA1073STL)
- MERCER CUTLERY Bench Scraper, 6x3In Blade (M18810P)
- DEXTER RUSSELL Stainless Heavy Duty Cleaver 8 In (08230)
- BAKERS PRIDE Catch Roller (S8768A)
- HAMILTON BEACH BRANDS 2 Slice BLK Toaster (22624)
- CADCO 15-1/2" 4-Slot Gray Buffet Toaster (CBF-4M)
- HAMILTON BEACH Hamilton Beach 251078 4 Slice Stainless Steel Bagel Toaster (251078)
- WARING , Commercial Toaster, 4 Slot, 120V (WCT708)
- SPT SPT BM-1120BA 3 in 1 Breakfast Maker; Black (BM-1120BA)
- INSTANT POT Instant Omni Plus Stainless Steel Black/Silver Toaster Oven 13.9 in. H X 15.7 in. W X 16.5 in. D (140-4002-01)
- KRUPS 4 Slice Bread Toaster (KH734D51)
- Premium Levella Toasters