Shop All Cookware
Premium Levella
2-Slice Non-Stick Sandwich Maker
Mfr # PSM269
Zoro # G301947810
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Sandwich Maker
- Application Residential
- Height 9.8
- Depth 9.8
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premium Levella
- MFR # PSM269
- Zoro # G301947810
- UPC # 715688069552
- Country of Origin China
- Category Cookware
Dimensions
Height | 9.8 |
Depth | 9.8 |
Width | 8.9 |
Details
Includes | Sandwich Maker |
Application | Residential |
Color | White |
Weight | 2 |
Description
Prepare your favorite hot breakfast or lunch sandwiches with this compact sandwich maker. With 2-slice capacity you can make two sandwiches at once. Your sandwiches will slide right off of the non-stick coated plates and clean up is quick and easy. During the toasting, the power indicator light will cycle on and off while the internal thermostat keeps the toaster at the right temperature. For safety the housing stays cool to the touch. The compact design allows it to be tucked away on your countertop or in the cabinet.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL Royal Raspberry Gelatin Mix 24 oz., PK12 (48105)
- GROEN Sight Glass Assembly For - Part# 005831 (5831)
- GE Microwave Thermo Protector (WB27X11095)
- VULCAN HART Plate Mnt Castr W/Brk 5 W 3-1/2 X 3-1/2 (410118-21)
- PREMIUM LEVELLA 6 Cup Rice cooker and Steamer (PRC0635B)
- PREMIUM LEVELLA 12 Cup Rice Cooker (PRC1238)
- PREMIUM LEVELLA 20 Cup Deluxe Rice Cooker (PRC1846)
- PREMIUM LEVELLA 16 Cup Deluxe Rice Cooker (PRC1547)
- HANDI-FOIL Handi-Foil 1lbs Aluminum Loaf Pan, PK200 (317-30-200)
- TOWN FOOD SERVICE 16 in Mandarin Wok (34706)
- BRADSHAW 3QT ColanderHandle (12495)
- Premium Levella Cookware