Shop All Coffee & Hot Beverage Dispensers
Premium Levella
2 Qt. Glass Electric Tea Kettle
Mfr # PTK5190
Zoro # G901947777
product price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Residential
- Includes Tea Kettle and heating base element
- Width 8
- Depth 6
- Weight 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premium Levella
- MFR # PTK5190
- Zoro # G901947777
- UPC # 715688075812
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Dimensions
Width | 8 |
Depth | 6 |
Height | 10 |
Details
Color | Glass |
Application | Residential |
Includes | Tea Kettle and heating base element |
Weight | 2 |
Description
Premium's 2 quart glass electric tea kettle makes brewing and serving tea a breeze. The top quality glass tea kettle boils water quickly and then lifts off the base for cord-free serving. With boil-dry protection, you never have to worry about a burned kettle as the unit will automatically shut off once the water boils. All of the heating elements are stainless steel and are concealed in the base. Also standard is a built-in mesh filter, beautiful blue led light and a safety lock lid.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAK CLUB Century Snacks Premium Pack Toffee Peanuts 7.5 oz., PK6 (1721528)
- PREMIUM LEVELLA Premium Levella 9 cu. ft. Commercial Display Refrigerator One Glass Door Merchandiser in Silver (PRF90DX)
- NORLAKE Gasket Ar162 / Ar164 (000832)
- BLUE DIAMOND Almond Breeze Almond Milk, Unsweetened Vanilla, 64 oz Carton, PK2, 2PK (5791)
- PREMIUM LEVELLA 1.6 Qt Electric Tea Kettle (PTK5156)
- PREMIUM LEVELLA 1.8 Qt Stainless Steel Electric Tea Kettlw (PTK5179)
- RAIN BIRD 1/2 in. D X 0.81 in. L MPT to Barb Adapter (SWGA050S)
- LIFESTRAW Wtr Fltr Pitchter 7Cup (LSH7PLWH01)
- WH BAGSHAW Ice Picks Pro Carbon Steel (21594)
- PROCTOR-SILEX White Glass Carafe (88180Y)
- HADEN ELCTRC TEA KTL IVRY 1.7L (75012)
- Premium Levella Coffee & Hot Beverage Dispensers