Shop All Coffee & Hot Beverage Dispensers
Premium Levella
1.6 Qt Electric Tea Kettle
Mfr # PTK5156
Zoro # G401947833
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9
- Application Residential
- Weight 1.91
- Includes Tea Kettle and heating base element
- Width 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premium Levella
- MFR # PTK5156
- Zoro # G401947833
- UPC # 715688073719
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Dimensions
Height | 9 |
Width | 8 |
Depth | 6 |
Details
Application | Residential |
Weight | 1.91 |
Color | White |
Includes | Tea Kettle and heating base element |
Description
Premium's provides hot water fast for all your favorite beverages in a convenient portable size. Ideal for home, office, man cave or she-shed. With concealed stainless heating element, power-on indicator light, and safety locking lid, the kettle provides peace of mind that users will be safe, and the boil-dry protection means the kettle will automatically turn off when the water boils out. The kettle also lifts off the heating base for cord-free serving.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Probe Repl Kit, Dual/Sgl/H10X (20936.1000)
- CARLISLE FOODSERVICE Paddle Scraper w/Plstc Hndl, 40", Wht, PK6 (4035202)
- BLACK & DECKER Compact Refrigerator Energy Star Single Door Mini Fridge with Freezer, 3.2 Cubic Ft., White (BCRK32W)
- PROWOOD 2 in. X 2 in. W X 3.5 ft. L Southern Yellow Pine Baluster #2/BTR Grade (106031)
- PREMIUM LEVELLA 1.8 Qt Stainless Steel Electric Tea Kettlw (PTK5179)
- PREMIUM LEVELLA 2 Qt. Glass Electric Tea Kettle (PTK5190)
- TABLECRAFT Beverage Tub, Oval, Stainless Steel, 4 gal. (BT2013)
- CAMBRO Beverage Container, 16 1/2x 9x 24, Brown (EA500LCD131)
- TABLECRAFT Beverage Tub, Oval, 5-3/4 gal. (BT1815)
- SERVICE IDEAS Brew N' Pour Stainless Vacuum Insulated Decanter with Timer, 1.9L, Brushed (BNP19V4)
- BUNN Decanter, Coffee(Regular) For Bunn - Part# 06100.0112 (6100.0112)
- Premium Levella Coffee & Hot Beverage Dispensers