Shop All Cookware
Premium Levella
16 Cup Deluxe Rice Cooker
Mfr # PRC1547
Zoro # G201947798
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 5.17
- Color Stainless
- Depth 10.53
- Height 8.5
- Includes Nonstick cooking pot, rice paddle and meaasuring cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premium Levella
- MFR # PRC1547
- Zoro # G201947798
- UPC # 715688050208
- Country of Origin China
- Category Cookware
Dimensions
Depth | 10.53 |
Height | 8.5 |
Width | 10.53 |
Details
Weight | 5.17 |
Color | Stainless |
Includes | Nonstick cooking pot, rice paddle and meaasuring cup |
Application | Residential |
Description
Premium's 16-cup deluxe rice cooker cooks rice to perfection every time. With a 16-cups cooked rice capacity it makes plenty of rice for your whole family plus guests, and using the keep warm function allows rice to be prepared in advance. The removable non-stick cooking pot makes clean up simple, and the included rice paddle and measuring cup mean you have all the supplies needed to make and serve delicious rice every day.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN ELITE MOLDING WIRE TIES 6 IN UV BLACK PK100 (B5I0C)
- TRANSTAR Transtar 6081 1K Speed Sealer; Gal. (TRE-6081)
- HOBART Bearing (00-BB-20-6)
- MANITOWOC Fan Tubeaxial 115V (40001943)
- PREMIUM LEVELLA 6 Cup Rice cooker and Steamer (PRC0635B)
- PREMIUM LEVELLA 20 Cup Deluxe Rice Cooker (PRC1846)
- PREMIUM LEVELLA 12 Cup Rice Cooker (PRC1238)
- KITCHENAID Classic Plus Onyx Black 4.5 qt 10 speed Stand Food Mixer (K45SSOB)
- RACHAEL RAY Rachael Ray 87659 Cucina Hard-Anodized Nonstick Shallow Square Griddle with Handle; Gray & Agave Blue - 11 in. (87659)
- HANDI-FOIL Handi-Foil 16" Plastic Black Round Serving Tray, PK25 (6751-00-25)
- CRESTWARE Sauce Pan Cover, Aluminum (PANC10)
- Premium Levella Cookware