Shop All Freezers
Premium Levella
13.8 cu ft Frost Free Upright Freezer
Mfr # PFV13085MW
Zoro # G301947766
original price:
$981.99
9% off
new price: $890.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$890.99
Free 30-Day Returns
Key Features
- Depth 32.06
- Weight 167.5
- Color White
- Includes 4 Shelves and 1 storage basket
- Application Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premium Levella
- MFR # PFV13085MW
- Zoro # G301947766
- UPC # 715688084944
- Country of Origin China
- Category Freezers
Dimensions
Depth | 32.06 |
Height | 61.8 |
Width | 29.5 |
Details
Weight | 167.5 |
Color | White |
Includes | 4 Shelves and 1 storage basket |
Application | Residential |
Description
Enjoy the freedom to buy in bulk. This 13.8 cu. ft. upright frost-free freezer packs a lot of storage in a compact footprint. Four main compartment removable shelves and and a wire basket ensures that you will have tons of storage options for your larger frozen items. Four door bins are perfect for smaller items. Internal controls and power-on indicator make the freezer simple to monitor and control.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO METALLIC Cake Pan, Sand Torte Shape (47645)
- ATLAS COMMERCIAL PRODUCTS Spandex Fitted Stretch Table Cover for 24" Cocktail Table, Black (SP-CTC24-03)
- STERO Pump Seal (0P-571696)
- PRINCE CASTLE Terminal Block (77-093S)
- PREMIUM LEVELLA 10.9 cu ft Chest Freezer with Curved Glass Top (PFR1090G)
- PREMIUM LEVELLA 3.3 cu ft Chest Freezer in White (PFR33400X)
- PREMIUM LEVELLA 13.8 cu ft Frost Free Upright Freezer in Inox (PFV13086MS)
- FRIGIDAIRE Chest Freezer, 25 cu. ft. (FFCL2542AW)
- KOOLMORE Commercial Deep Chest Freezer with Wire Basket, 10 cu. ft. Compact Food and Meat Storage (SCF-9C)
- TRUE Freezer, Double Glass Door, 49 Cu. Ft. (GDM-49F-HC-TSL01)
- ACCUCOLD Compact All-Freezer (FS30LPRO)
- Premium Levella Freezers