Shop All Freezers
Premium Levella
13.8 cu ft Frost Free Upright Freezer in Inox
Mfr # PFV13086MS
Zoro # G201947811
product price: $1,116.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$1,116.99
Free 30-Day Returns
Key Features
- Height 61.8
- Includes 4
- Width 29.5
- Weight 167.5
- Application Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premium Levella
- MFR # PFV13086MS
- Zoro # G201947811
- UPC # 715688084951
- Country of Origin China
- Category Freezers
Dimensions
Height | 61.8 |
Width | 29.5 |
Depth | 32.06 |
Details
Includes | 4 |
Weight | 167.5 |
Application | Residential |
Color | Stainless Steel Look |
Description
Enjoy the freedom to buy in bulk. This 13.8 cu. ft. upright frost-free freezer packs a lot of storage in a compact footprint. Four main compartment removable shelves and and a wire basket ensures that you will have tons of storage options for your larger frozen items. Four door bins are perfect for smaller items. Internal controls and power-on indicator make the freezer simple to monitor and control.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Ice Machine Float, Scotsman Ice Makers (02-3341-01)
- NUTRICHEF Multi-Function Vertical Oven with Bake, Rotisserie & Roast Cooking (AZPKRT97)
- GE Microwave Magnetron (WB27X10089)
- BALLY REFRIGERATED BOXES Door Sweep (054028)
- PREMIUM LEVELLA 10.9 cu ft Chest Freezer with Curved Glass Top (PFR1090G)
- PREMIUM LEVELLA 3.3 cu ft Chest Freezer in White (PFR33400X)
- NEXEL Reach In Split Door Freezer, 2 Solid Doors, 23 Cu. Ft. (CFD-1FF-SD-HC)
- NEXEL Reach In Freezer, 2 Glass Doors, 47 Cu. Ft. (CFD-2FF-G-HC)
- COMMERCIAL COOL 5.0 Cu. Ft. Upright Freezer, White (CCUL50W6)
- WHYNTER 95 Qt Portable Wheeled Freezer with Door Alert and 12v Option (FM-951GW)
- KOOLMORE 24Cu.ft Deep Chest Freezer (SCF-24C)
- Premium Levella Freezers