Shop All Refrigerators
Premium Levella
13 cu ft Frost Free Top Freezer Refrigerator in Stainless Steel
Mfr # PRN12260HS
Zoro # G401947789
product price: $1,027.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,027.99
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Width 24.02
- Height 59.8
- Depth 28.86
- Weight 127
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premium Levella
- MFR # PRN12260HS
- Zoro # G401947789
- UPC # 715688083145
- Country of Origin China
- Category Refrigerators
Dimensions
Width | 24.02 |
Height | 59.8 |
Depth | 28.86 |
Details
Color | Stainless Steel |
Weight | 127 |
Application | Residential |
Includes | 2 Glass Shelves |
Description
PREMIUM's 12 cu. ft. Top Freezer Refrigerator is the ideal product for smaller kitchens. It's smaller footprint fits well in break rooms, cottages, and other locations where space is an issue while still providing plenty of space for all your refrigeration and freezer needs. With Removable and Adjustable Shelving, it will fit all your favorite products and be easily cleaned to keep your unit fresh.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Relay (947398)
- OREO Oreo Single Serve Cookie 6 Count, PK120 (00200)
- KIND Minis, Salted Carm Dark Choc Nut/Dark Choc Almond Coconut, 0.7oz, PK20 (27970)
- TORK Tork White Soft Dinner Napkin, 1/4 Fold 2-ply, 16.3" x 15", 8 x 375 napkins, NP5240C (NP5240C)
- PREMIUM LEVELLA Premium Levella 15.5 cu. ft. Commercial Display Refrigerator One Glass Door Merchandiser in Silver (PRF155DX)
- PREMIUM LEVELLA 7.0 cu ft Frost Free Top Freezer Refrigerator in Stainless Steel (PRN7006HS)
- PREMIUM LEVELLA Premium Levella 18 cu. ft. Commercial Display Refrigerator Two Glass Door Merchandiser in Silver (PRN185DX)
- PREMIUM LEVELLA Premium Levella 29 cu. Ft Commercial Display Refrigerator Two Glass Door Merchandiser in Silver (PRN290DX)
- PREMIUM LEVELLA 7.3 cu ft Energy Star Top Freezer Refrigerator in White (PRF7350HW)
- PREMIUM LEVELLA Premium Levella 12.5 cu. ft. Commercial Display Refrigerator One Glass Door Merchandiser in Silver (PRF125DX)
- PREMIUM LEVELLA 3.2 cu ft Mini Fridge in Black with Stainless Door (PRF32406XS)
- Premium Levella Refrigerators