No Product Image Available

Premium Levella

12.5 cu. ft. Commercial Reach-In Display Refrigerator Beverage Cooler with Ice Maker in Silver


product price: $1,652.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Color Silver

Description

PREMIUM LEVELLA 3-YEAR PRODUCT AND 5-YEAR COMPRESSOR WARRANTY - The 12.5 cu ft single door display refrigerator with built-in, auto shut-off ice maker, which can be used as a freezer, is the perfect upgrade for small businesses, offices, cafes and homes. The refrigerator compartment is a full 9.7 cu ft (holds up to 210 12oz. cans) and the ice maker/freezer compartment is a full 2.8 cu ft. The ice maker makes 6.6 pounds of half-moon shaped ice per day. The Double-layer hollow glass door keeps the interior at the perfect temperature and eliminates condensation. The digital control panel is conveniently located outside, top front of the unit. You can adjust the temperature of the upper compartment (refrigerator) or the lower compartment (ice maker), switch between Celcius and Fahrenheit, turn on the interior LED light, lock the control panel, or turn the ice maker on. The 3 removable/adjustable shelves accommodate a variety of beverages such as water, soda, juice, milk, beer and wine. The single glass door allows users to beautifully display their products. Compared to standard solid door refrigerators, users can view the contents inside the refrigerator without letting the cold out. Premium Levella knows that keeping the cold in, keeps more money in your pocket.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.