Shop All Concession Equipment
Premium Levella
12" Family Size Electric Skillet with Non-Stick Coating and High Domed Lid
Mfr # PES1211
Zoro # G906481177
$32.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 12" Electric Skillet
- Voltage 120
- Depth 12
- Height 7
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premium Levella
- MFR # PES1211
- Zoro # G906481177
- Country of Origin China
- Category Concession Equipment
Dimensions
Depth | 12 |
Height | 7 |
Width | 12 |
Details
Capacity | 12" Electric Skillet |
Voltage | 120 |
Includes | Electric skillet; high domed glass lid; detachable temperature control; skid resistent feet |
Standards | ETL Listed |
Features | 12" cooking surface; cool touch handles and knob; non-stick coating; dishwasher safe without temperature control |
Description
The Premium Levella 12" family size electric skillet is perfect for making your favorite breakfast, lunch, snack or dinner meal and can be used to fry, brown, warm or broil. It is also perfect for those large gatherings when you need extra cooking space. This skillet is a breeze to clean with its non-stick coating and it is fully immersible and dishwasher safe, without the temperature control. The high domed glass lid allows for extra cooking space in the skillet. Adjustable temperature control with power-on light, cool touch handles and knob and skid resistant feet round out this extremely versatile skillet and make it a must have for your kitchen.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWKINS Stainless Steel Pressure Cooker 10 Litres (D40)
- T&S BRASS Rosespray Outlet, 55/64-27Un Female Threads, 2.2 G (B-0103-01)
- DORMONT Gas Shut-Off Valve 1/2" (050-FV)
- RUBBERMAID COMMERCIAL Food Box, Plastic, 12-1/2 Gal Cap, 26"x18"x9", Clear (RCP3300CLE)
- PREMIUM LEVELLA 5.2 Quart Programmable Digital Pressure Cooker with Keep Warm Function (PPC1058D)
- PREMIUM LEVELLA 8 Quart 8 Function Digital Air Fryer with 60-Minute Timer (PAFD4200)
- PREMIUM LEVELLA 2-Slice Sandwich Maker with Non-Stick Coated Plates and Cool Touch Housing in Red (PSM277)
- KOOLMORE 22" Countertop Bakery Display Case with Front Curved Glass and Rear Door (DC-1C)
- VOLLRATH CO Vollrath® Cayenne Standard Duty Electric Fryers, 40707, Dual Countertop Fryer, 2 X 10 Lb. (40707)
- KOOLMORE Countertop Refrigerator Display Case Commercial Beverage Cooler with LED lighting (CDCU-3C-SS)
- AMERICAN METALCRAFT Griddle w/Stand, Half Size (GS16)
- Premium Levella Concession Equipment