Shop All Cookware
Premium Levella
12 Cup Rice Cooker
Mfr # PRC1238
Zoro # G601947770
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 4
- Width 10.23
- Height 7.8
- Color White
- Includes Nonstick cooking pot, rice paddle and meaasuring cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premium Levella
- MFR # PRC1238
- Zoro # G601947770
- UPC # 715688079124
- Country of Origin China
- Category Cookware
Dimensions
Width | 10.23 |
Height | 7.8 |
Depth | 10.23 |
Details
Weight | 4 |
Color | White |
Includes | Nonstick cooking pot, rice paddle and meaasuring cup |
Application | Residential |
Description
Make a variety of delicacies in minutes with the Premium and take the multi-tasking out of your meal. This practical little appliance beautifully prepares any type of rice. With a simple one-touch operation, you can turn it on. When cooking is over, the automatic rice cooker switches to the keep-warm mode so that your food is ready to be served anytime.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL End-Load Rack, 23 3/4x28 3/4x67 7/8, Black (FG332000BLA)
- TRUE Relay, 117U7020 (824039)
- ATLAS COMMERCIAL PRODUCTS 90" x 156" Polyester Tablecloth, Navy Blue (PY-90x156-21)
- T&S BRASS B-0580 SEAT WASHER (035A) (001089-45)
- PREMIUM LEVELLA 16 Cup Deluxe Rice Cooker (PRC1547)
- PREMIUM LEVELLA 20 Cup Deluxe Rice Cooker (PRC1846)
- PREMIUM LEVELLA 6 Cup Rice cooker and Steamer (PRC0635B)
- LODGE Lodge Cast Iron Mini 10" Server, PK6 (HMSS)
- HANDI-FOIL Handi-Foil 6" Plastic Square Deep Container, PK500 (6061D-500)
- GRANITE WARE STEW POT BLACK 7.5QT (307116)
- MCSUNLEY Colander Brsh Ss 5Qt (726)
- Premium Levella Cookware