Shop All Refrigerators
Premium Levella
12 cu ft Frost Free Top Freezer Refrigerator in White
Mfr # PRN12250HW
Zoro # G601929707
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,000.99
Free 30-Day Returns
Key Features
- Color White
- Width 24.02
- Height 59.8
- Depth 28.86
- Includes 2 Glass Shelves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premium Levella
- MFR # PRN12250HW
- Zoro # G601929707
- UPC # 715688083152
- Country of Origin China
- Category Refrigerators
Dimensions
Width | 24.02 |
Height | 59.8 |
Depth | 28.86 |
Details
Color | White |
Includes | 2 Glass Shelves |
Weight | 127 |
Application | Residential |
Description
PREMIUM's 12 cu. ft. Top Freezer Refrigerator is the ideal product for smaller kitchens. It's smaller footprint fits well in break rooms, cottages, and other locations where space is an issue while still providing plenty of space for all your refrigeration and freezer needs. With Removable and Adjustable Shelving, it will fit all your favorite products and be easily cleaned to keep your unit fresh.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTAGE All Purpose Pan Spray 22 oz., PK6 (100087291)
- ALLPOINTS Cord Set (381369)
- ROBOT COUPE Bell Cover Assembly (39335)
- BUNN Control Board Kit For Bunn - Part# Bu38708.1000 (BU38708.1000)
- PREMIUM LEVELLA Premium Levella 12.5 cu. ft. Commercial Display Refrigerator One Glass Door Merchandiser in Black ( PRF1257DX)
- PREMIUM LEVELLA 7.3 cu ft Energy Star Top Freezer Refrigerator in White (PRF7350HW)
- PREMIUM LEVELLA 7.0 cu ft Frost Free Top Freezer Refrigerator in Stainless Steel (PRN7006HS)
- PREMIUM LEVELLA 10.1 cu ft Frost Free Top Freezer Refrigerator in White (PRN10150HW)
- PREMIUM LEVELLA 3.2 cu ft Mini Fridge in Black with Stainless Door (PRF32406XS)
- PREMIUM LEVELLA Premium Levella 29 cu. Ft Commercial Display Refrigerator Two Glass Door Merchandiser in Silver (PRN290DX)
- WHYNTER Freestanding Beverage Refrigerator, Digital Control and Internal Fan (BR-1211DS)
- Premium Levella Refrigerators