Shop All Refrigerators
Premium Levella
10.1 cu ft Frost Free Top Freezer Refrigerator in Stainless Steel
Mfr # PRN10160HS
Zoro # G601947800
product price: $922.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$922.99
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Width 24.02
- Height 59.8
- Includes 2 Glass Shelves
- Depth 25.98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premium Levella
- MFR # PRN10160HS
- Zoro # G601947800
- UPC # 715688083169
- Country of Origin China
- Category Refrigerators
Dimensions
Width | 24.02 |
Height | 59.8 |
Depth | 25.98 |
Details
Color | Stainless Steel |
Includes | 2 Glass Shelves |
Application | Residential |
Weight | 120 |
Description
PREMIUM's 10 cu. ft. Top Freezer Refrigerator is the ideal product for smaller kitchens. It's smaller footprint fits well in break rooms, cottages, and other locations where space is an issue while still providing plenty of space for all your refrigeration and freezer needs. With Removable and Adjustable Shelving, it will fit all your favorite products and be easily cleaned to keep your unit fresh.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL COOKING EQUIPMENT Radiant 19-5/8Lx3-5/8W X2-1/8 (1202)
- DESCO USA Full Size Pasta Cooker Basket (GN-1/1)
- NUWAVE Air Fryer W/Bkng Pan Slv (20801)
- CMA DISH MACHINES Ez Glide Door Guide 25 78 (00636.15)
- PREMIUM LEVELLA 3.2 cu ft Mini Fridge in White (PRF32405XW)
- PREMIUM LEVELLA Premium Levella 9 cu. ft. Commercial Display Refrigerator One Glass Door Merchandiser in Black ( PRF907DX)
- PREMIUM LEVELLA Premium Levella 12.5 cu. ft. Commercial Display Refrigerator One Glass Door Merchandiser in Silver (PRF125DX)
- PREMIUM LEVELLA Premium Levella 29 cu. Ft Commercial Display Refrigerator Two Glass Door Merchandiser in Silver (PRN290DX)
- PREMIUM LEVELLA Premium Levella 21 cu. Ft Commercial Display Refrigerator Two Glass Door Merchandiser in Silver (PRN210DX)
- PREMIUM LEVELLA 7.3 cu ft Energy Star Top Freezer Refrigerator in Black (PRF7370HB)
- BEVERAGE-AIR Refrigerated Sandwich Prep Table, 2 Door, 13.9 cu. Ft, 115 Volt (SPE48HC-12)
- Premium Levella Refrigerators