Shop All Coffee Makers
Premium Levella
10-Cup Pause to Pour Coffee Maker
Mfr # PCM599B
Zoro # G501947801
product price: $29.65
/ea
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 10
- Height 12
- Application Residential
- Includes Glass Carafe, removable, washable and reusable filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premium Levella
- MFR # PCM599B
- Zoro # G501947801
- UPC # 715688078431
- Country of Origin China
- Category Coffee Makers
Dimensions
Width | 10 |
Height | 12 |
Depth | 7 |
Details
Color | Black |
Application | Residential |
Includes | Glass Carafe, removable, washable and reusable filter |
Weight | 3 |
Description
Premium's allows you to make excellent and great tasting coffee with no fuss. The top-quality glass carafe with elegant stainless-steel decoration holds 8 to 10 cups of your favorite coffee. Included in the package is a removable, washable and reusable filter. In addition, the unit is compatible with #4 cone paper filters. The invaluable pause to pour function allows users to serve coffee before the brewing cycle is complete without creating a mess, and the warming plate keeps your second cup of coffee hot automatically. The translucent water tank with level marks makes measuring water a breeze and overflows a thing of the past, and the on/off switch with indicator light ensures you know when the unit is hot. A good morning is assured with premium coffee makers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZWILLING J.A. HENCKELS Knife Block Set, 15-pc, White Handles (15270-015)
- MONIN Monin Granny Smith Apple Syrup 1 Liter Bottle, PK4 (M-FR049F)
- ALLIANCE KIT, VALVE TRANSITION (EPDM 1/2) (F8379503P)
- JOHNSON CONTROLS Valve, Gas Solenoid -1/2" 120V (H91EA-5)
- PREMIUM LEVELLA Steam Espresso and Cappuccino Maker (PEM351)
- PREMIUM LEVELLA 3-Cup 2-in-1 Grind and Brew On-The-Go Coffee Maker with Travel Mug (PCM353)
- PREMIUM LEVELLA 4-Cup Coffee Maker (PCM5422B)
- PREMIUM LEVELLA Single Serve On-The-Go Coffee Maker with 14.2 Ounce Travel Mug (PCM122)
- PREMIUM LEVELLA 3-in-1 7-Cup Espresso, Cappuccino and Latte Maker (PEM1510B)
- BUNN Speed Brew Platinum, Black (55200)
- CUISINART Coffeemaker Brew Cntrl (DCC-1200)
- Premium Levella Small Kitchen Appliances