Shop All Coffee Makers
Premium Levella
10-Cup Easy Brew Coffee Maker
Mfr # PCM512B
Zoro # G101947829
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Depth 6
- Application Residential
- Weight 3
- Height 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premium Levella
- MFR # PCM512B
- Zoro # G101947829
- UPC # 715688076727
- Country of Origin China
- Category Coffee Makers
Dimensions
Depth | 6 |
Height | 11 |
Width | 10 |
Details
Color | Black |
Application | Residential |
Weight | 3 |
Includes | Glass Carafe, reusable, washable filter |
Description
Premium's 700 watt brings sunshine to every morning. This glass carafe holds 8-10 cups of your favorite blend, and the warming plate keeps your coffee hot automatically. Included is an environmentally friendly reusable filter, which can be washed and replaced. Premium's coffee maker is also compatible with 4 cone paper filters. The water level is easily determined using the indicators on the water tank.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Decaf Buffet Sign, SS, Silver (B2)
- NEMCO KNOB, THERMOSTAT W/CLIP (46931)
- VULCAN HART Ignition Control (424137-2)
- BADIA Ground Black Pepper 4lbs, PK4 (00033844903060)
- PREMIUM LEVELLA 3-in-1 7-Cup Espresso, Cappuccino and Latte Maker (PEM1510B)
- PREMIUM LEVELLA Steam Espresso and Cappuccino Maker (PEM351)
- PREMIUM LEVELLA Single Serve On-The-Go Coffee Maker with 14.2 Ounce Travel Mug (PCM122)
- PREMIUM LEVELLA 3-Cup 2-in-1 Grind and Brew On-The-Go Coffee Maker with Travel Mug (PCM353)
- PREMIUM LEVELLA 4-Cup Coffee Maker (PCM5422B)
- COFFEE PRO Clear 60 oz Decanter, Unbreakble, 12 Cup (CPU13)
- CAPRESSO Black Single 25 oz. Coffee Maker (426.05)
- Premium Levella Small Kitchen Appliances