Shop All Freezers
Premium Levella
10 cu ft Chest Freezer
Mfr # PFR10400X
Zoro # G701947779
product price: $580.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$580.99
Free 30-Day Returns
Key Features
- Color White
- Height 33.5
- Includes Interior storage basket
- Weight 92
- Application Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premium Levella
- MFR # PFR10400X
- Zoro # G701947779
- UPC # 715688085484
- Country of Origin China
- Category Freezers
Dimensions
Height | 33.5 |
Width | 43.9 |
Depth | 26.4 |
Details
Color | White |
Includes | Interior storage basket |
Weight | 92 |
Application | Residential |
Description
Enjoy the freedom to buy your food items in bulk. This chest freezer, that can also be used as a refrigerator, packs a lot of storage space and great features in to a compact footprint. Perfect as a primary freezer or to complement your everyday refrigerators freezer.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Coil, Evaporator (914920)
- RABBIT Two-Step Bottle Opener, Assorted (W5622T10)
- KOLPAK KasonĀ® - 9124500452 Cam Kit (10622-1080)
- LASCO Washing Machine Hose, 3/4 in Inlet, FHT Inlet, 3/4 in Outlet, FHT Outlet, Rubber Tubing, 4 ft L (16-1704)
- PREMIUM LEVELLA 3.3 cu ft Chest Freezer in White (PFR33400X)
- PREMIUM LEVELLA 13.8 cu ft Frost Free Upright Freezer in Inox (PFV13086MS)
- PREMIUM LEVELLA 10.9 cu ft Chest Freezer with Curved Glass Top (PFR1090G)
- DANBY Chest Freezer, 33 1/4" H, 44" W, 10 cu ft (DCF100A5WDB)
- MAXX COLD Freezer 23 cu.ft., Commercial Upright, Stainless Steel (MCF-23FD)
- KOOLMORE 29" 1 Door Stainless Steel Upright Commercial Reach-In Freezer - 23 cu. ft (RIF-1D-SS)
- DANBY Chest Freezer, 26 3/8" W, 5 cu ft, White (DCF050A5WDB)
- Premium Levella Freezers