Shop All Keyboards
Premiertek
Premiertek I8-BL Mini Wireless Keyboard Touchpad Multi-Media Backlight PC Android TV - Black
Mfr # I8-BL
Zoro # G903898787
product price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premiertek
- MFR # I8-BL
- Zoro # G903898787
- UPC # 813538015800
- Country of Origin China
- Category Keyboards
Description
Premiertek Mini 2. 4Ghz Wireless Keyboard with Mouse & TouchPad built-in for PC, Android TV Box, Xbox 360, Smart TV. Ideal for the lecturer, sales manager, presenter and personal use, from within a 15ft radius make a presentation and operate PC wireless. Change slides and screen options, write on the screen, emphasize words and objects just by using this wireless mini keyboard and mouse with touchpad. Perfect for PC, Android TV Box, Google TV Box, etc.
Specifications- Color: Black
- Keypad Host Interface: USB
- Number of Keys: 94
- Keypad Wireless Technology: RF
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 50AH SLA Replacement Battery for Marine, Off-Grid Applications (ML50-12676)
- LOWELL Configured Rack 42Ux24D (LCDR-4224)
- MIGHTY MAX BATTERY 12V 55AH GEL Battery Replacement for MK M22NFSLDG (ML55-12GEL126)
- MONOPRICE Audio Cable, 3.5mm, M/F, 6 Ft (648)
- INNOVERA Slimline Keyboard and Mouse, USB 2.0, Black (IVR69202)
- CHERRY AMERICAS Black 4 Ultraslim Usb 21 Mechanical Key (G84-4700LUCUS-2)
- HP ENTERPRISE Hp Usb Bfr-Pvc Us Keyboard/Mouse Kit (631341-B21)
- TARGUS USB Wired Keyboard, AKB30US (AKB30US)
- MAN & MACHINE Reallycool Low Profile Magfix, RCLP/MAG/W5 (RCLP/MAG/W5)
- IKEY Panel Mount Rugged Keyboard (PM-102-FSR-USB)
- DAS KEYBOARD Das Keyboard DKPK5QSP0GZS0USX The Second Generation 5QS Smart RGB Mechanical Keyboard with Gamma Zulu Switches (DKPK5QSP0GZS0USX)
- Premiertek Keyboards