Shop All Sponges and Scouring Pads
Premiere Pads
Stnless Steel Scrubber Sponge, Medium, PK6
Mfr # PAD 35
Zoro # G7189336
product price: $68.19
/pk 6, $11.37/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Steel Gray
- Weight 7.982 lbs
- Features Medium Size
- Type Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premiere Pads
- MFR # PAD 35
- Zoro # G7189336
- UPC # 004801154917
- Country of Origin China
- Category Sponges and Scouring Pads
Details
Item | Scouring Pads/Sticks |
Material | Stainless Steel |
Color | Steel Gray |
Weight | 7.982 lbs |
Features | Medium Size |
Type | Pad |
Description
Stnless Steel Scrubber Sponge,Medium,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVRIHOLDER Mop Holder 5Position Wht (MH5-W)
- PROTEAM Motor Shroud/Diffuser Screw Set (105044)
- RUBBERMAID COMMERCIAL 20 gal Round Trash Can, Gray, 19 3/8 in Dia, Open Top, Polyethylene (FG262000GRAY)
- RUBBERMAID COMMERCIAL 95 gal Rectangular Trash Can, Blue, 28 3/4 in Dia, Lift Up, HDPE/MDPE (FG9W2273BLUE)
- PREMIERE PADS Grill Brick Scrubber, 8"x4"x3-1/2", PK12 (PAD GB12 PC)
- PREMIERE PADS Cellulose Sponge, Small, Pink, PK48 (PAD CS1A)
- PREMIERE PADS Scrubbing Floor Pads, 20", Blue, PK5 (PAD 4020 BLU)
- PREMIERE PADS ScourFloorPds, HeavyDuty, 6"X9", Green, PK15 (54913)
- PREMIERE PADS Stainless Steel Scrubber, Steel Gray, PK12 (54918)
- PREMIERE PADS Scrubbing Sponge, Medium Duty, Green, PK20 (54914)
- S.O.S. Sponge Scrubber, SOS, Blue, PK12 (91017)
- Premiere Pads Sponges and Scouring Pads