Shop All Sponges and Scouring Pads
Premiere Pads
Scrubbing Sponge, Medium Duty, Green, PK20
Mfr # 54914
Zoro # G7188977
product price: $15.59
/pk 20, $0.78/ea
$15.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6.1"
- Width 3.6"
- Material Cellulose; Fiber; Mineral; Resin
- Color Yellow/Green
- Thickness 0.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premiere Pads
- MFR # 54914
- Zoro # G7188977
- UPC # 048011549149
- Country of Origin Canada
- Category Sponges and Scouring Pads
Dimensions
Length | 6.1" |
Width | 3.6" |
Details
Item | Sponges |
Material | Cellulose; Fiber; Mineral; Resin |
Color | Yellow/Green |
Thickness | 0.75" |
Type | Scrub Pad |
Weight | 2.255 lbs |
Pad/Brush Shape | Rectangular |
Features | Individually Wrapped |
Product Type | Scrubbing Sponge,Medium Duty,Green,PK20 |
Duty Rating | Medium |
Description
Scrubbing Sponge,Medium Duty,Green,PK20, Package Quantity 20
- •Absorbent cellulose sponge on one side, medium-duty nylon scrub pad on the other.
- •Makes cleaning faster and easier by carrying cleaning solutions and water to the work surface.
- •Dual-purpose general cleaning tool for kitchens, bathrooms, offices, and industrial settings.
- •Use the softer sponge side to soak up spills and wipe clean.
- •The rougher, textured side works well on tougher stains and surfaces.
- •Convenient size for scrubbing tough stains or soaking up spills.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Rely Hybrid Foam Soap Dispenser, 900 mL, 5.25" x 4" x 12", Black Pearl (SHF900SBBW)
- DUO-SWEEP Duo-Sweep® Flagged Warehouse Broom with Handle, 7 in L Bristles, 48" L Handle (4688314)
- KIMBERLY-CLARK PROFESSIONAL Continuous Air Freshener Dispenser (92621), Black, 2.75" x 5.00" x 2.40" (Qty 1) (92621)
- RUBBERMAID COMMERCIAL 58" Push In Dust Mop Handle, Yellow, Aluminum (FGQ75000YL00)
- PREMIERE PADS Cellulose Sponge, Small, Pink, PK48 (PAD CS1A)
- PREMIERE PADS Stainless Steel Scrubber, Steel Gray, PK12 (54918)
- PREMIERE PADS Scrubbing Floor Pads, 20", Blue, PK5 (PAD 4020 BLU)
- PREMIERE PADS Stnless Steel Scrubber Sponge, Medium, PK6 (PAD 35)
- PREMIERE PADS ScourFloorPds, HeavyDuty, 6"X9", Green, PK15 (54913)
- PREMIERE PADS Grill Brick Scrubber, 8"x4"x3-1/2", PK12 (PAD GB12 PC)
- JACKS Round Tack Sponges (526)
- Premiere Pads Sponges and Scouring Pads