Shop All Sponges and Scouring Pads
Premiere Pads
ScourFloorPds, HeavyDuty, 6"X9", Green, PK15
Mfr # 54913
Zoro # G7189187
product price: $6.89
/pk 15, $0.46/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Width 6 in
- Material Fiber; Mineral; Resin
- Color Green
- Application Floors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premiere Pads
- MFR # 54913
- Zoro # G7189187
- Country of Origin Mexico
- Category Sponges and Scouring Pads
Dimensions
Length | 9 in |
Width | 6 in |
Size | 6" x 9" |
Overall Length | 9 in |
Overall Width | 6 in |
Details
Item | Scouring Pads/Sticks |
Material | Fiber; Mineral; Resin |
Color | Green |
Application | Floors |
Type | Pad |
Weight | 1 lbs |
Product Type | Scouring Pad |
Includes Handle | No |
Pad Color | Green |
Antimicrobial | No |
Abrasive Style | Fiber, Mineral, Resin |
For Use On | Scuff Marks |
Material Grouping | Synthetic Fiber |
Description
Heavy Duty Floor Scouring Pad, Material Fiber/Mineral/Resin, Product Type Scouring Pad, Overall Length 9 in, Overall Width 6 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Green, Abrasive Style Fiber, Mineral, Resin, Application Floors, For Use On Scuff Marks, Includes Handle No, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCTER & GAMBLE Cascade 60OZ Detergent (95788)
- SWIFFER Swiffer Max Refill Cloths, PK6 (37109)
- HOSPECO Mop Pad, Hook-and-Loop Connection, Blue/White, Synthetic, PK12, 2504-DPFP-17W (2504-DPFP-17W)
- SPRAYWAY Degreaser, 15 Oz Aerosol Can, Liquid, Colorless (SW286)
- PREMIERE PADS Stnless Steel Scrubber Sponge, Medium, PK6 (PAD 35)
- PREMIERE PADS Grill Brick Scrubber, 8"x4"x3-1/2", PK12 (PAD GB12 PC)
- PREMIERE PADS Stainless Steel Scrubber, Steel Gray, PK12 (54918)
- PREMIERE PADS Scrubbing Sponge, Medium Duty, Green, PK20 (54914)
- PREMIERE PADS Scrubbing Floor Pads, 20", Blue, PK5 (PAD 4020 BLU)
- PREMIERE PADS Cellulose Sponge, Small, Pink, PK48 (PAD CS1A)
- ACME SPONGE DRY CLEANING PROPLUS (52200)
- Premiere Pads Sponges and Scouring Pads