Shop All Floor Machine Pads
Premiere Pads
Polishing Floor Pads, 13", White, PK5
Mfr # PAD 4013 WHI
Zoro # G5730046
product price: $15.99
/pk 5, $3.20/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Cleaning/Polishing
- Material Polyester Fiber
- For Use With Rotary Floor Machines (175-600 RPM)
- Color White
- Used On Finished Floors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premiere Pads
- MFR # PAD 4013 WHI
- Zoro # G5730046
- UPC # 749507986133
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 13" |
Details
Floor Application | Cleaning/Polishing |
Material | Polyester Fiber |
Item | Floor Pads |
For Use With | Rotary Floor Machines (175-600 RPM) |
Color | White |
Used On | Finished Floors |
Face Weight | 1.46 lbs |
Application | Cleaning/Polishing |
Standards | LEED Applicable |
Description
Polishing Floor Pads,13 In.,White,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Hand Held Dust Pan, Pink, Polypropylene (56601)
- 2XL Body Wipes, , 8 inL, 6 inW, PK2 (2XL436)
- BETCO SenTec Pure Linen Concentrate Odor Eliminator, Pure Linen Scent, 2 L Bottle, PK2, 2PK (4130B200)
- WINDEX Cleaners & Detergents, Spray Bottle, Fresh Clean, 8 PK (312620)
- PREMIERE PADS Premiere Pads 14" Stripping Pad, Black, 5 Per Case (BWK4014BLA)
- PREMIERE PADS FloorPads, UltraHighSpeed, 20", Natural, PK5 (PAD 4020 NAT)
- PREMIERE PADS Floor Pads, High Speed, 20", Champagne, PK5 (PAD 4020 ULT)
- PREMIERE PADS Premiere Pads 12" Stripping Pad, Black, 5 Per Case (BWK4012BLA)
- PREMIERE PADS Floor Pads, Polish, 19", White, PK5 (PAD 4019 WHI)
- PREMIERE PADS Floor Pads, High Perform, 20", Black, PK5 (PAD 4020 HIP)
- TOUGH GUY Scrubbing Rotary Brush, 15 In. Machine (1MEP3)
- Premiere Pads Floor Machine Pads