Shop All Floor Machine Pads
Premiere Pads
FloorPads, ExtraHighSpeed, 20", Natural, PK5
Mfr # PAD 4020 NHE
Zoro # G5729888
original price:
$25.39
10% off
new price: $22.85
/pk 5, $4.57/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Burnishing
- Material Natural/Synthetic Blend
- For Use With Ultra-High-Speed Burnishers (1,500-3,000 RPM)
- Color Tan
- Used On Hard Finishes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premiere Pads
- MFR # PAD 4020 NHE
- Zoro # G5729888
- UPC # 749507985648
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 20" |
Details
Floor Application | Burnishing |
Material | Natural/Synthetic Blend |
Item | Floor Pads |
For Use With | Ultra-High-Speed Burnishers (1,500-3,000 RPM) |
Color | Tan |
Used On | Hard Finishes |
Features | For low-dust aggressive scuff and finish scratch removal from hard burnishable finishes. |
Face Weight | 5.06 lbs |
Application | Burnishing |
Description
FloorPads,ExtraHighSpeed,20 In.,Natural,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Sorbents, Universal, 100 PK (ENP UPB100H)
- BIG D Automatic Air Freshener Refills, Fresh Linen 7 oz. Can, 12PK (472GG)
- GLOBAL EQUIPMENT Plastic Trash Can with Lid Dolly - 32 Gallon Red (240460RDB)
- NATURE-CIDE Nature-Cide All Purpose Aerosol (16oz) MCP (NCAP16AERO)
- PREMIERE PADS Buffing Floor Pads, 17", Red, PK5 (PAD 4017 RED)
- PREMIERE PADS Floor Pads, 17", Black, PK5 (PAD 4017 BLA)
- PREMIERE PADS Floor Pads, Buffing, 20in, Red, PK5 (PAD 4020 RED)
- PREMIERE PADS Premiere Pads 12" Stripping Pad, Black, 5 Per Case (BWK4012BLA)
- PREMIERE PADS Polishing Floor Pads, 17", White, PK5 (PAD 4017 WHI)
- PREMIERE PADS Floor Pads, High Perform, 20", Black, PK5 (PAD 4020 HIP)
- SCOTCH-BRITE Red Buffer Pad 5100, 10 in, PK5 (5100)
- Premiere Pads Floor Machine Pads