Shop All Floor Machine Pads
Premiere Pads
Floor Pads, Polish, 19", White, PK5
Mfr # PAD 4019 WHI
Zoro # G5729949
product price: $23.29
/pk 5, $4.66/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Cleaning/Polishing
- Material Polyester Fiber
- For Use With Rotary Floor Machines (175-600 RPM)
- Color White
- Diameter 19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premiere Pads
- MFR # PAD 4019 WHI
- Zoro # G5729949
- UPC # 749507985723
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 19" |
Details
Floor Application | Cleaning/Polishing |
Material | Polyester Fiber |
Item | Floor Pads |
For Use With | Rotary Floor Machines (175-600 RPM) |
Color | White |
Face Weight | 2.92 lbs |
Application | Cleaning/Polishing |
Used On | Finished Floors |
Standards | LEED Applicable |
Description
Floor Pads,Polish,19 In.,White,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Solid Air Freshnr Rfil, Cucmbr Melon, PK10 (36WE48)
- SANITAIRE 12in Wood Brush Roll (54104A1)
- GOJO 2000 ml Gel Hand Cleaner Cartridge (7290-04)
- SPILLTECH Sorbents, 25 gal, 15 in x 19 in, Universal, Green, Polypropylene (GNPD200S)
- PREMIERE PADS Premiere Pads 14" Stripping Pad, Black, 5 Per Case (BWK4014BLA)
- PREMIERE PADS Floor Pads, 17", Black, PK5 (PAD 4017 BLA)
- PREMIERE PADS Buffing Floor Pads, 17", Red, PK5 (PAD 4017 RED)
- PREMIERE PADS Floor Pads, Buffing, 20in, Red, PK5 (PAD 4020 RED)
- PREMIERE PADS Polishing Floor Pads, 17", White, PK5 (PAD 4017 WHI)
- PREMIERE PADS Buffing Floor Pads, 14", Red, PK5 (PAD 4014 RED)
- GENUINE JOE Advanced Design Floor Pads, 20" Dia, PK5 (GJO94120)
- Premiere Pads Floor Machine Pads