Shop All Floor Machine Pads
Premiere Pads
Floor Pads, High Speed, Natural, 21", PK5
Mfr # PAD 4021 NAT
Zoro # G5729845
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Burnishing
- Material Natural/Synthetic Blend
- For Use With Rotary Floor Machines (1,500-3,000 RPM)
- Color White
- Used On Finished Floors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premiere Pads
- MFR # PAD 4021 NAT
- Zoro # G5729845
- UPC # 749507985587
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 21" |
Details
Floor Application | Burnishing |
Material | Natural/Synthetic Blend |
Item | Floor Pads |
For Use With | Rotary Floor Machines (1,500-3,000 RPM) |
Color | White |
Used On | Finished Floors |
Application | Burnishing |
Face Weight | 3.603 lbs |
Description
Floor Pads,High Speed,Natural,21 In.,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Vikan 24in Single Blade Ultra Hygiene Squeegee, Black (71609)
- VACMASTER 5 gal. Stainless Steel Tank Wet/Dry Vac (VOC507S)
- DIVERSEY Cleaners & Detergents, 1 gal Bottle, Fragrance-Free, 4 PK (94998841)
- PROTEAM Wand, F/XP (104294)
- PREMIERE PADS Floor Pads, 20", White, PK5 (PAD 4020 WHI)
- PREMIERE PADS Floor Pads, High Speed, 20", Champagne, PK5 (PAD 4020 ULT)
- PREMIERE PADS Premiere Pads 14" Stripping Pad, Black, 5 Per Case (BWK4014BLA)
- PREMIERE PADS Floor Pads, High Perform, 20", Black, PK5 (PAD 4020 HIP)
- PREMIERE PADS Premiere Pads 12" Stripping Pad, Black, 5 Per Case (BWK4012BLA)
- PREMIERE PADS Polishing Floor Pads, 17", White, PK5 (PAD 4017 WHI)
- PREMIERE PADS Buffing Floor Pads, 14", Red, PK5 (PAD 4014 RED)
- Premiere Pads Floor Machine Pads