Shop All Floor Machine Pads
Premiere Pads
Floor Pads, High Speed, Champagne, 19", PK5
Mfr # PAD 4019 ULT
Zoro # G5729958
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Burnishing
- Material Polyester
- For Use With Ultra-High-Speed Burnishers (1,500-3,000 RPM)
- Color Tan
- Face Weight 3.065 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premiere Pads
- MFR # PAD 4019 ULT
- Zoro # G5729958
- UPC # 749507985730
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 19" |
Details
Floor Application | Burnishing |
Material | Polyester |
Item | Floor Pads |
For Use With | Ultra-High-Speed Burnishers (1,500-3,000 RPM) |
Color | Tan |
Face Weight | 3.065 lbs |
Used On | Hard Finishes |
Application | Burnishing |
Description
Floor Pads,High Speed,Champagne,19 In.,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONA SuperCourt Cleaner Concentrate, 1 gal Bottle (WM700018184)
- DQB 24 In. W. x 65 In. L. Metal Handle Heavy-Duty Contractor Push Broom (09942)
- SHOP-VAC WetDry Vacuum, 1 gal Vacuum, 50 cfm Air, Disposable Filter, 1 hp, 120 VAC, Black Housing (2021005)
- VIKAN VIKAN Yellow 24" Squeegee Head (77546)
- PREMIERE PADS FloorPads, UltraHighSpeed, 20", Natural, PK5 (PAD 4020 NAT)
- PREMIERE PADS Floor Pads, 20", Aqua, PK5 (PAD 4020 AQU)
- PREMIERE PADS Premiere Pads 14" Stripping Pad, Black, 5 Per Case (BWK4014BLA)
- PREMIERE PADS Premiere Pads 14" Buffing Pad, Red, 5 Per Case (BWK4014RED)
- PREMIERE PADS FloorPads, ExtraHighSpeed, 20", Natural, PK5 (PAD 4020 NHE)
- PREMIERE PADS Floor Pads, High Speed, Natural, 21", PK5 (PAD 4021 NAT)
- GLOBAL INDUSTRIAL Replacement Pad Driver For 17in Floor Machine (641259)
- Premiere Pads Floor Machine Pads