Shop All Floor Machine Pads
Premiere Pads
Floor Pads, High Speed, 20", Champagne, PK5
Mfr # PAD 4020 ULT
Zoro # G5729860
product price: $31.29
/pk 5, $6.26/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Burnishing
- Material Non-Woven Polyester Fiber
- For Use With Ultra-High-Speed Burnishers (1,500-3,000 RPM)
- Color Tan
- Diameter 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premiere Pads
- MFR # PAD 4020 ULT
- Zoro # G5729860
- UPC # 424252032563
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 20" |
Details
Floor Application | Burnishing |
Material | Non-Woven Polyester Fiber |
Item | Floor Pads |
For Use With | Ultra-High-Speed Burnishers (1,500-3,000 RPM) |
Color | Tan |
Face Weight | 3.513 lbs |
Application | Burnishing |
Used On | Hard Finishes |
Description
Floor Pads,High Speed, 20 In.,Champagne,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG D Enzym D Digester Deodorant, Mint, 1qt, Bottle, PK12 (050400)
- PAPERNET 4.1 in. x 146 ft. 2 Ply Heavenly Soft Toilet Tissue, White (PA472020)
- SCOTT Pro Foam Skin Cleanser w/Moisturizers, Citrus Scent, 1.5 L Refill, PK2 (KCC 11280)
- TIDE Laundry Detergent, Tub, Powder/Gel, Tide Original, 4 PK (03243)
- PREMIERE PADS Floor Pads, 17", Black, PK5 (PAD 4017 BLA)
- PREMIERE PADS Floor Pads, Heavy Duty, Brown, 4X10, PK20 (PAD 403)
- PREMIERE PADS Buffing Floor Pads, 14", Red, PK5 (PAD 4014 RED)
- PREMIERE PADS Floor Pads, 20", White, PK5 (PAD 4020 WHI)
- PREMIERE PADS Floor Pads, Polish, 19", White, PK5 (PAD 4019 WHI)
- PREMIERE PADS FloorPads, ExtraHighSpeed, 20", Natural, PK5 (PAD 4020 NHE)
- TOUGH GUY Burnishing Pad, Beige, Size 17", Round, PK5 (402W20)
- Premiere Pads Floor Machine Pads