Shop All Floor Machine Pads
Premiere Pads
Floor Pads, Heavy Duty, Brown, 4X10, PK20
Mfr # PAD 403
Zoro # G5729836
product price: $26.79
/pk 20, $1.34/ea
$26.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon Fibers; Polyester Fibers
- Size 4.63" x 10"
- For Use With 3Mâ„¢ 6472
- Color Brown
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premiere Pads
- MFR # PAD 403
- Zoro # G5729836
- UPC # 749507985457
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Size | 4.63" x 10" |
Overall Length | 10 in |
Overall Width | 4 5/8 in |
Details
Material | Nylon Fibers; Polyester Fibers |
Item | Scouring Pads/Sticks |
For Use With | 3Mâ„¢ 6472 |
Color | Brown |
Shape | Rectangular |
Features | For Use With Utility Pad Holder (Sold Separately) |
Face Weight | 3.3 lbs |
Product Type | Scrubbing Pad |
Description
Floor Pad, Color Brown, Diameter Not Applicable, Material Nylon/Polyester, Product Type Scrubbing Pad, Overall Length 10 in, Overall Width 4 5/8 in, Pad/Brush Size Not Applicable, Shape Rectangular, Features Ideal for Cleaning Food Processing Equipment and Heavily Baked-on Foods, Less Scrubbing with Durable Fibers, Removes Scuff Marks from Floors, Thick, Heavy-Duty Pad Tackles Tough Cleaning jobs, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACTORY CAT SQUEEGEE - .25 in. BUDGET LINE, FITS _x000D_ (253-9010L)
- SHOP-VAC Vacuum Filter, Foam, Reusable (9052633)
- BEYOND GREEN CLEANING Tile and Grout Cleaner, 1 gal., PK4 (9901-004)
- MRS. MEYERS CLEAN DAY Clean Day Lemon Verbena Scent Air Freshener 8 oz Liquid (70063)
- PREMIERE PADS Buffing Floor Pads, 14", Red, PK5 (PAD 4014 RED)
- PREMIERE PADS Premiere Pads 14" Stripping Pad, Black, 5 Per Case (BWK4014BLA)
- PREMIERE PADS Floor Pads, 19", Black, PK5 (PAD 4019 BLA)
- PREMIERE PADS Floor Pads, 20", White, PK5 (PAD 4020 WHI)
- PREMIERE PADS Polishing Floor Pads, 17", White, PK5 (PAD 4017 WHI)
- PREMIERE PADS Floor Pads, 17", Black, PK5 (PAD 4017 BLA)
- WALTER SURFACE TECHNOLOGIES Inside Corner Cleaning Pad (54B027)
- Premiere Pads Floor Machine Pads