Shop All Floor Machine Pads
Premiere Pads
Floor Pads, 20", Green, PK5
Mfr # PAD 4020 GRE
Zoro # G5729915
original price:
$23.75
8% off
new price: $21.69
/pk 5, $4.34/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Scrubbing
- Material Nylon/Polyester Blend
- For Use With Rotary Floor Machines (175-600 RPM)
- Color Green
- Application Scrubbing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premiere Pads
- MFR # PAD 4020 GRE
- Zoro # G5729915
- UPC # 749507985679
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 20" |
Details
Floor Application | Scrubbing |
Material | Nylon/Polyester Blend |
Item | Floor Pads |
For Use With | Rotary Floor Machines (175-600 RPM) |
Color | Green |
Application | Scrubbing |
Used On | Finished Floors |
Face Weight | 4.494 lbs |
Standards | LEED Applicable |
Description
Floor Pads,20 In.,Green,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Blue (B-S-4M-QC-DB)
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Gray, 22 in Dia, Open Top, Polyethylene (FG263200GRAY)
- E. JAMES Wash Machine Hose, Female, Female, 3ft., PK2 (3803FF)
- POLAR PLASTICS Poly Sheeting, 20ft.x100ft. x10Ml, Black (B2010)
- PREMIERE PADS Floor Pads, High Speed, 20", Champagne, PK5 (PAD 4020 ULT)
- PREMIERE PADS Floor Pads, 20", Aqua, PK5 (PAD 4020 AQU)
- PREMIERE PADS Premiere Pads 14" Stripping Pad, Black, 5 Per Case (BWK4014BLA)
- PREMIERE PADS Floor Pads, Buffing, 20in, Red, PK5 (PAD 4020 RED)
- PREMIERE PADS Buffing Floor Pads, 14", Red, PK5 (PAD 4014 RED)
- PREMIERE PADS FloorPads, UltraHighSpeed, 20", Natural, PK5 (PAD 4020 NAT)
- 3M Buffing Pad, 12 In x 18 In, Red, PK5 (5100)
- Premiere Pads Floor Machine Pads