Shop All Floor Machine Pads
Premiere Pads
Floor Pads, 19", Black, PK5
Mfr # PAD 4019 BLA
Zoro # G5729976
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Stripping
- Material Nylon/Polyester Blend
- For Use With Rotary Floor Machines (175-600 RPM)
- Color Black
- Face Weight 3.95 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premiere Pads
- MFR # PAD 4019 BLA
- Zoro # G5729976
- UPC # 749507985808
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 19" |
Details
Floor Application | Stripping |
Material | Nylon/Polyester Blend |
Item | Floor Pads |
For Use With | Rotary Floor Machines (175-600 RPM) |
Color | Black |
Face Weight | 3.95 lbs |
Used On | Finished Floors |
Application | Stripping |
Standards | LEED Applicable |
Description
Floor Pads,19 In.,Black,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Urinal Screens, Lavender Fields, 7"Dia x 3/8"H, PE, PK 36 (GJO85156CT)
- BETCO One Step Floor Restorer, Lemon Scent, 1 gal Bottle, 4PK (6180400)
- REPRIME 55 gal Trash Bags, 40 in x 53 in, Premium, 1.3 mil, Black, 50 PK (H8053PK RC1)
- PROSKIT Mini Vacuum and Blowing Cleaner (MS-C002)
- PREMIERE PADS Premiere Pads 14" Stripping Pad, Black, 5 Per Case (BWK4014BLA)
- PREMIERE PADS Floor Pads, 17", Green, PK5 (PAD 4017 GRE)
- PREMIERE PADS Floor Pads, 20", White, PK5 (PAD 4020 WHI)
- PREMIERE PADS Floor Pads, 13", Red, PK5 (PAD 4013 RED)
- PREMIERE PADS FloorPads, ExtraHighSpeed, 20", Natural, PK5 (PAD 4020 NHE)
- PREMIERE PADS Buffing Floor Pads, 14", Red, PK5 (PAD 4014 RED)
- 3M Stripper Pad 720028in x 14in, Black, 10PK (7000126839)
- Premiere Pads Floor Machine Pads