Shop All Floor Machine Pads
Premiere Pads
Floor Pads, 13", Red, PK5
Mfr # PAD 4013 RED
Zoro # G5730055
product price: $22.55
/pk 5, $4.51/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Buffing
- Material Non-Woven Polyester Fiber
- For Use With Rotary Floor Machines (175-600 RPM)
- Color Red
- Used On Finished Floors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premiere Pads
- MFR # PAD 4013 RED
- Zoro # G5730055
- UPC # 749507986140
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 13" |
Details
Floor Application | Buffing |
Material | Non-Woven Polyester Fiber |
Item | Floor Pads |
For Use With | Rotary Floor Machines (175-600 RPM) |
Color | Red |
Used On | Finished Floors |
Face Weight | 2.5 lbs |
Application | Buffing |
Standards | LEED Applicable |
Description
Floor Pads,13 In.,Red,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULTON Dustpan Jntr7-1/2X12-3/4 (182B-20)
- MICHIGAN BRUSH Toilet Brush, 10 in L Handle, 5 in L Brush, Yellow, Wood, 15 in L Overall (MIB-53300)
- BISSELL COMMERCIAL Vacuum Bag, Disposable, 4 PK (BG-44)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Red, Aluminum (29374)
- PREMIERE PADS Floor Pads, 20", White, PK5 (PAD 4020 WHI)
- PREMIERE PADS FloorPads, ExtraHighSpeed, 20", Natural, PK5 (PAD 4020 NHE)
- PREMIERE PADS FloorPads, UltraHighSpeed, 20", Natural, PK5 (PAD 4020 NAT)
- PREMIERE PADS Polishing Floor Pads, 17", White, PK5 (PAD 4017 WHI)
- PREMIERE PADS Floor Pads, 17", Green, PK5 (PAD 4017 GRE)
- PREMIERE PADS Premiere Pads 14" Buffing Pad, Red, 5 Per Case (BWK4014RED)
- TOUGH GUY Stripping Pad, Black, Size 18", Round, PK5 (402W02)
- Premiere Pads Floor Machine Pads