Shop All Floor Machine Pads
Premiere Pads
Flood Pads, High Speed, 19", PK5
Mfr # PAD 4019 NHE
Zoro # G5729967
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Burnishing
- Material Natural/Synthetic Blend
- For Use With Ultra-High-Speed Burnishers (1,500-3,000 RPM)
- Color Tan
- Used On Hard Finishes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premiere Pads
- MFR # PAD 4019 NHE
- Zoro # G5729967
- UPC # 749507985754
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 19" |
Details
Floor Application | Burnishing |
Material | Natural/Synthetic Blend |
Item | Floor Pads |
For Use With | Ultra-High-Speed Burnishers (1,500-3,000 RPM) |
Color | Tan |
Used On | Hard Finishes |
Application | Burnishing |
Face Weight | 3.18 lbs |
Description
Flood Pads,High Speed,19 In.,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRS. MEYERS CLEAN DAY Clean Day Lemon Verbena Scent Toilet Bowl Cleaner 24 oz Liquid (12167)
- ECOS Furniture Polish, 22 oz., PK6 (97316)
- GOODWAY TECHNOLOGIES Spare/replacement aluminum CO2 Cylinder for BIoSpray (SANI-TANK-20)
- MONARCH Knit Wipers - White - New - 5lb Bag (N-WPKSM-5BG)
- PREMIERE PADS Buffing Floor Pads, 16", Red, PK5 (PAD 4016 RED)
- PREMIERE PADS Buffing Floor Pads, 14", Red, PK5 (PAD 4014 RED)
- PREMIERE PADS Buffing Floor Pads, 17", Red, PK5 (PAD 4017 RED)
- PREMIERE PADS Floor Pads, 17", Black, PK5 (PAD 4017 BLA)
- PREMIERE PADS Premiere Pads 15" Buffing Pad, Red, 5 Per Case (PAD 4015 RED)
- PREMIERE PADS FloorPads, ExtraHighSpeed, 20", Natural, PK5 (PAD 4020 NHE)
- GOFER PARTS Replacement Pad-Lok Pad Driver - Complete Assembly For Factory Cat 18-421D, Factory Cat 17-421D (GBRG16D107N)
- Premiere Pads Floor Machine Pads