Shop All Floor Machine Pads
Premiere Pads
Buffing Floor Pads, 14", Red, PK5
Mfr # PAD 4014 RED
Zoro # G5730037
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Buffing
- Material Non-Woven Polyester Fiber
- For Use With Rotary Floor Machines (175-600 RPM)
- Color Red
- Diameter 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premiere Pads
- MFR # PAD 4014 RED
- Zoro # G5730037
- UPC # 749507986102
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 14" |
Details
Floor Application | Buffing |
Material | Non-Woven Polyester Fiber |
Item | Floor Pads |
For Use With | Rotary Floor Machines (175-600 RPM) |
Color | Red |
Application | Buffing |
Face Weight | 1.585 lbs |
Used On | Finished Floors |
Standards | LEED Applicable |
Description
Buffing Floor Pads,14 In.,Red,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Trinsic, Tissue Holder Matte Black (75950-BL)
- MISTY Cleaner, Lemon, Size 20 oz., PK12 (1001541)
- ECOS Magnolia Scent Laundry Detergent Liquid 100 oz (9888/04)
- J. RACENSTEIN Tele Pole, CLX, Hybrid, Complete, 27 ft. (155-4272)
- PREMIERE PADS Floor Pads, High Speed, Natural, 21", PK5 (PAD 4021 NAT)
- PREMIERE PADS Buffing Floor Pads, 16", Red, PK5 (PAD 4016 RED)
- PREMIERE PADS Floor Pads, 13", Black, PK5 (PAD 4013 BLA)
- PREMIERE PADS Floor Pads, 13", Red, PK5 (PAD 4013 RED)
- PREMIERE PADS Premiere Pads 12" Stripping Pad, Black, 5 Per Case (BWK4012BLA)
- PREMIERE PADS Floor Pads, 19", Black, PK5 (PAD 4019 BLA)
- BISSELL COMMERCIAL Bissell Commercial 12" Cleaning Pad, Green (437.056)
- Premiere Pads Floor Machine Pads