Shop All Ice Melt
Premiere
Melt 40 lb. Pail, Full TL
Mfr # PM040SP-FT
Zoro # G1957562
product price: $35.99
/ea
Sold in multiples of 1020 for $36,709.80
$36,709.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Effective Temp. -8 Degrees F
- Package Type Pail
- Ice Melt Color Blue
- Green Certification or Other Recognition Safer Choice, Meets U.S. EPA Safer Product Standards
- Contains Anti-Caking Agents, Anti-Tracking Agents, Biodegradable Colorant for Controlled Application, Calcium Magnesium Acetate (CMA), Certified for Food Service NSF, Corrosion Inhibitors, No Hazardous Ingredients, Non-Clumping Formula, Vegetation Safeguard Enhancers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 40 lb Pail (Full Truckload 1020 Pails) |
Details
Item | Ice Melt |
Effective Temp. | -8 Degrees F |
Package Type | Pail |
Ice Melt Color | Blue |
Green Certification or Other Recognition | Safer Choice, Meets U.S. EPA Safer Product Standards |
Contains | Anti-Caking Agents, Anti-Tracking Agents, Biodegradable Colorant for Controlled Application, Calcium Magnesium Acetate (CMA), Certified for Food Service NSF, Corrosion Inhibitors, No Hazardous Ingredients, Non-Clumping Formula, Vegetation Safeguard Enhancers |
Application Method | Granular |
Chemical Composition | Ice Melt |
Description
Premiere Ice Melt, 40 lb Pail (Full Truckload 1,020 Pails), Effective Temp. -8 Degrees F, Package Type Granular, Ice Melt Color Blue, Contains Anti-Caking Agents, Anti-Tracking Agents, Biodegradable Colorant for Controlled Application, Calcium Magnesium Acetate (CMA), Certified for Food Service NSF, Corrosion Inhibitors, No Hazardous Ingredients, Non-Clumping Formula, Vegetation Safeguard Enhancers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Aluminum Irrigation Tool, 1/2", 3/4" (UT 65002)
- REPELLEX Systemic Animal Repellent, PK300 (20006)
- DR. EARTH Tomato Veg Herb Fert 8Oz (1066)
- MTD Service Kit 190-833 (753-08367)
- PREMIERE Ice Melt 40 lb. Pail, Pallet (PM040SP-PAL)
- PREMIERE Ice Melt 50 lb. Bag, Half TL (PM050BG-HT)
- PREMIERE Ice Melt, Granular, 12 lb. Jug, -8 F (CPM012JG-GR)
- PREMIERE Ice Melt, Granular, -8 Degree F, 50 lb Carton, Blue (CPM050P)
- PREMIERE Ice Melt 100 lb. Drum, Full TL (PM100DR-FT)
- PREMIERE Ice Melt 100 lb. Drum, Half TL (PM100DR-HT)
- ZEP Granular Ice Melt, 50 lb., Bag, PK49 (440949)
- Premiere Ice Melt