Shop All Ice Melt
Premiere
Ice Melt, Liquid, 5 gal. Pail, -20 F
Mfr # CPL005PL-GR
Zoro # G2592283
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Effective Temp. -20 Degrees F
- Size 5 gal
- Package Type Pail
- Container Type Pail
- Ice Melt Color Colorless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 5 gal |
Details
Item | Liquid Ice Melt |
Effective Temp. | -20 Degrees F |
Package Type | Pail |
Container Type | Pail |
Ice Melt Color | Colorless |
Green Certification or Other Recognition | Safer Choice, Meets U.S. EPA Safer Product Standards |
Contains | Anti-Caking Agents, Calcium Magnesium Acetate (CMA), Corrosion Inhibitors, No Hazardous Ingredients, Vegetation Safeguard Enhancers |
Net Weight | 5 gal |
Description
Liquid Ice Melt, 5 gal, Effective Temp. -20 Degrees F, Net Weight 5 gal, Package Type Pail, Ice Melt Color Colorless, Contains Anti-Caking Agents, Calcium Magnesium Acetate (CMA), Corrosion Inhibitors, No Hazardous Ingredients, Vegetation Safeguard Enhancers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Lapping Compound For Jacobsen 4111911 25 Lb. Bucket Lawn Lawn Mowers 020-992 (020-992)
- DIMEX EdgePro Steel Anchoring Stake, Box of 100 (1901)
- STRAHMAN WASHDOWN EQUIPEMNT HydroPro 150 Spray Nozzle White No Fitting (HP150WHITELF)
- PRIME-LINE 3/4 in. White Aluminum Flagpole Bracket Single Pack (U 10044)
- PREMIERE Ice Melt, Granular, 12 lb. Jug, -8 F (CPM012JG-GR)
- PREMIERE Ice Melt 2000 lb. Tote, Pallet (PM2000P-PAL)
- PREMIERE Ice Melt, Granular, -8 Degree F, 50 lb Carton, Blue (CPM050P)
- PREMIERE Ice Melt, Granular, 50 lb. Carton, -20 F (SU050BX-GR)
- PREMIERE Ice Melt 50 lb. Bag, Full TL (PM050BG-FT)
- PREMIERE Ice Melt 50 lb. Bag, Half TL (PM050BG-HT)
- PROTOCHEM LABORATORIES Low Temperature Blue Ice Melt Blend, 50 lbs., 1 Bags (PC-MELTAWAY-1)
- Premiere Ice Melt