Shop All Ice Melt
Premiere
Ice Melt 40 lb. Pail, Pallet
Mfr # PM040SP-PAL
Zoro # G1957617
product price: $51.25
/ea
Sold in multiples of 60 for $3,075.00
$3,075.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Effective Temp. -8 Degrees F
- Package Type Pail
- Ice Melt Color Blue
- Green Certification or Other Recognition Safer Choice, Meets U.S. EPA Safer Product Standards
- Contains Anti-Caking Agents, Anti-Tracking Agents, Biodegradable Colorant for Controlled Application, Calcium Magnesium Acetate (CMA), Certified for Food Service NSF, Corrosion Inhibitors, No Hazardous Ingredients, Non-Clumping Formula, Vegetation Safeguard Enhancers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 40 lb Pail (Pallet 60 Pails) |
Details
Item | Ice Melt |
Effective Temp. | -8 Degrees F |
Package Type | Pail |
Ice Melt Color | Blue |
Green Certification or Other Recognition | Safer Choice, Meets U.S. EPA Safer Product Standards |
Contains | Anti-Caking Agents, Anti-Tracking Agents, Biodegradable Colorant for Controlled Application, Calcium Magnesium Acetate (CMA), Certified for Food Service NSF, Corrosion Inhibitors, No Hazardous Ingredients, Non-Clumping Formula, Vegetation Safeguard Enhancers |
Chemical Composition | Ice Melt |
Application Method | Granular |
Description
Premiere Ice Melt, 40 lb Pail (Pallet 60 Pails), Effective Temp. -8 Degrees F, Package Type Granular, Ice Melt Color Blue, Contains Anti-Caking Agents, Anti-Tracking Agents, Biodegradable Colorant for Controlled Application, Calcium Magnesium Acetate (CMA), Certified for Food Service NSF, Corrosion Inhibitors, No Hazardous Ingredients, Non-Clumping Formula, Vegetation Safeguard Enhancers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARP BROTHERS Mulch Garden No-Hoe 3X50Ft (NHP-350)
- PIC Bug Zapper Racket (ZAP RAK)
- STENS Starbrite Fogging Oil For Star Tron 084812, Size 12 Oz Lawn Mowers (770-038)
- SUNBELT SCREW SET-E HAYAUCHI 12' 16' 21' 4" x2" x0.3" (A-B1AB1773951)
- PREMIERE Ice Melt 50 lb. Bag, Full TL (PM050BG-FT)
- PREMIERE Melt 40 lb. Pail, Full TL (PM040SP-FT)
- PREMIERE Ice Melt 50 lb. Bag, Half TL (PM050BG-HT)
- PREMIERE Ice Melt 100 lb. Drum, Pallet (PM100DR-PAL)
- PREMIERE Ice Melt 100 lb. Drum, Half TL (PM100DR-HT)
- PREMIERE Ice Melt 2000 lb. Tote, Pallet (PM2000P-PAL)
- PROTOCHEM LABORATORIES Salt And Ice Melt Chemical Neutralizer And Cleaner, 30 gal., Drum (PC-26D-30)
- Premiere Ice Melt