Shop All Ice Melt
Premiere
Ice Melt 2000 lb. Tote, Pallet
Mfr # PM2000P-PAL
Zoro # G1957608
product price: $1,758.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$1,758.99
Free 30-Day Returns
Key Features
- Effective Temp. -8 Degrees F
- Package Type Tote
- Ice Melt Color Blue
- Green Certification or Other Recognition Safer Choice, Meets U.S. EPA Safer Product Standards
- Contains Anti-Caking Agents, Anti-Tracking Agents, Biodegradable Colorant for Controlled Application, Calcium Magnesium Acetate (CMA), Certified for Food Service NSF, Corrosion Inhibitors, No Hazardous Ingredients, Non-Clumping Formula, Vegetation Safeguard Enhancers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 2000lb Tote (Pallet 1 Tote) |
Details
Item | Ice Melt |
Effective Temp. | -8 Degrees F |
Package Type | Tote |
Ice Melt Color | Blue |
Green Certification or Other Recognition | Safer Choice, Meets U.S. EPA Safer Product Standards |
Contains | Anti-Caking Agents, Anti-Tracking Agents, Biodegradable Colorant for Controlled Application, Calcium Magnesium Acetate (CMA), Certified for Food Service NSF, Corrosion Inhibitors, No Hazardous Ingredients, Non-Clumping Formula, Vegetation Safeguard Enhancers |
Net Weight | 2,000 lb |
Chemical Composition | Ice Melt |
Application Method | Granular |
Description
Premiere Ice Melt, 2,000 lb Tote (Pallet 1 Tote), Effective Temp. -8 Degrees F, Net Weight 2,000 lb, Package Type Tote, Ice Melt Color Blue, Contains Anti-Caking Agents, Anti-Tracking Agents, Biodegradable Colorant for Controlled Application, Calcium Magnesium Acetate (CMA), Certified for Food Service NSF, Corrosion Inhibitors, No Hazardous Ingredients, Non-Clumping Formula, Vegetation Safeguard Enhancers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTRON #00 Round Point Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49180)
- JED Floating Pool Chlorinator 4 lb (10-447)
- VICTORY INNOVATIONS Electrostatic Handheld Sprayer (VP200ESK)
- CLASSIC ACCESSORIES Cover, Canopy Swing, 3 Seat (55-622-011501-00)
- PREMIERE Ice Melt 50 lb. Bag, Pallet (PM050BG-PAL)
- PREMIERE Ice Melt 100 lb. Drum, Half TL (PM100DR-HT)
- PREMIERE Ice Melt 50 lb. Bag, Half TL (PM050BG-HT)
- PREMIERE Ice Melt 100 lb. Drum, Full TL (PM100DR-FT)
- PREMIERE Ice Melt, Granular, 12 lb. Jug, -8 F (CPM012JG-GR)
- PREMIERE Melt 40 lb. Pail, Full TL (PM040SP-FT)
- PROTOCHEM LABORATORIES Salt And Ice Melt Chemical Neutralizer And Cleaner, 30 gal., Drum (PC-26D-30)
- Premiere Ice Melt