Shop All Ice Melt
Premiere
Ice Melt 100 lb. Drum, Pallet
Mfr # PM100DR-PAL
Zoro # G1957623
product price: $130.99
/ea
Sold in multiples of 18 for $2,357.82
Free Shipping & Returns
$2,357.82
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Effective Temp. -8 Degrees F
- Package Type Drum
- Ice Melt Color Blue
- Green Certification or Other Recognition Safer Choice, Meets U.S. EPA Safer Product Standards
- Application Method Granular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 100 lb Drum (Pallet 18 Drums) |
Details
Item | Ice Melt |
Effective Temp. | -8 Degrees F |
Package Type | Drum |
Ice Melt Color | Blue |
Green Certification or Other Recognition | Safer Choice, Meets U.S. EPA Safer Product Standards |
Application Method | Granular |
Chemical Composition | Ice Melt |
Description
Premiere Ice Melt, 100 lb Drum (Pallet 18 Drums), Effective Temp. -8 Degrees F, Package Type Granular, Ice Melt Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Hi-Lift Blade Fits John Deere M141785 330-357 (330-357)
- RAINDRIP PRSR DRIPPR 1/2GPH 50PK (PC2050B)
- MODERN LEISURE Monterey 8ft Log Rack Cover, 96 in. L x 24 in. W x 42 in. H, Black (3034)
- EARTH SCIENCE All Grasses Sun or Shade Grass Repair Kit 5 lb (12314-6)
- PREMIERE Ice Melt, Granular, 12 lb. Jug, -8 F (CPM012JG-GR)
- PREMIERE Ice Melt 50 lb. Bag, Pallet (PM050BG-PAL)
- PREMIERE Ice Melt 50 lb. Bag, Half TL (PM050BG-HT)
- PREMIERE Ice Melt, Granular, 50 lb. Carton, -20 F (SU050BX-GR)
- PREMIERE Ice Melt, Liquid, 5 gal. Pail, -20 F (CPL005PL-GR)
- PREMIERE Ice Melt, Granular, -8 Degree F, 50 lb Carton, Blue (CPM050P)
- HEATTRAK HeatTrak® Outdoor Snow & Ice Melting Heated Walkway Mat 1/2" Thick 3' x 5' 120 Volt Black (HTM36-5)
- Premiere Ice Melt