Shop All Ice Melt
Premiere
Ice Melt 100 lb. Drum, Half TL
Mfr # PM100DR-HT
Zoro # G1957650
product price: $94.99
/ea
Sold in multiples of 216 for $20,517.84
Free Shipping & Returns
$20,517.84
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Effective Temp. -8 Degrees F
- Package Type Drum
- Ice Melt Color Blue
- Green Certification or Other Recognition Safer Choice, Meets U.S. EPA Safer Product Standards
- Application Method Granular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 100 lb Drum (Half Truckload 216 Drums) |
Details
Item | Ice Melt |
Effective Temp. | -8 Degrees F |
Package Type | Drum |
Ice Melt Color | Blue |
Green Certification or Other Recognition | Safer Choice, Meets U.S. EPA Safer Product Standards |
Application Method | Granular |
Chemical Composition | Ice Melt |
Description
Premiere Ice Melt, 100 lb Drum (Half Truckload 216 Drums), Effective Temp. -8 Degrees F, Package Type Granular, Ice Melt Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3 in Dia x 30 in L Screw-In Earth Anchor, Steel, Painted Red (4LVK4)
- MTD Pulley-V Idler (756-05024)
- FABRICATION ENTERPRISES CanDo® White PE Foam Roller, Half-Round, 6" Dia. x 24"L (30-2144)
- PANACEA BRACKET SWIVEL 10"" WHITE (85402)
- PREMIERE Ice Melt, Liquid, 5 gal. Pail, -20 F (CPL005PL-GR)
- PREMIERE Ice Melt, Granular, -8 Degree F, 50 lb Carton, Blue (CPM050P)
- PREMIERE Ice Melt 2000 lb. Tote, Pallet (PM2000P-PAL)
- PREMIERE Ice Melt 50 lb. Bag, Full TL (PM050BG-FT)
- PREMIERE Ice Melt 40 lb. Pail, Pallet (PM040SP-PAL)
- PREMIERE Ice Melt, Granular, 12 lb. Jug, -8 F (CPM012JG-GR)
- COMPASSMIN Safestep, PRO ENVIRO ICE MELT, 50LB BAG, 49PK (815411)
- Premiere Ice Melt