Shop All Ice Melt
Premiere
Ice Melt 100 lb. Drum, Full TL
Mfr # PM100DR-FT
Zoro # G1957641
product price: $85.35
/ea
Sold in multiples of 414 for $35,334.90
Free Shipping & Returns
$35,334.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Effective Temp. -8 Degrees F
- Package Type Drum
- Ice Melt Color Blue
- Green Certification or Other Recognition Safer Choice, Meets U.S. EPA Safer Product Standards
- Application Method Granular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 100 lb Drum (Full Truckload 414 Drums) |
Details
Item | Ice Melt |
Effective Temp. | -8 Degrees F |
Package Type | Drum |
Ice Melt Color | Blue |
Green Certification or Other Recognition | Safer Choice, Meets U.S. EPA Safer Product Standards |
Application Method | Granular |
Chemical Composition | Ice Melt |
Description
Premiere Ice Melt, 100 lb Drum (Full Truckload 414 Drums), Effective Temp. -8 Degrees F, Package Type Granular, Ice Melt Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERTI-LOME ROSE FOOD 14-12-11 (10830)
- LOGO BRANDS Arkansas Stadium Clear Bag (108-65P)
- RAZOR-BACK Not Applicable 10 ga Roof Shovel, Steel Blade, 47-1/4 in L Black Fiberglass Handle (2594100)
- DEWALT 60V MAX* FLEXVOLT(R) Brushless Handheld Axial Blower (DCBL772X1)
- PREMIERE Ice Melt 40 lb. Pail, Pallet (PM040SP-PAL)
- PREMIERE Ice Melt 100 lb. Drum, Pallet (PM100DR-PAL)
- PREMIERE Ice Melt 50 lb. Bag, Full TL (PM050BG-FT)
- PREMIERE Ice Melt, Granular, 50 lb. Carton, -20 F (SU050BX-GR)
- PREMIERE Ice Melt 2000 lb. Tote, Pallet (PM2000P-PAL)
- PREMIERE Ice Melt, Granular, 12 lb. Jug, -8 F (CPM012JG-GR)
- SNOW JOE Enviro-Blend Ice Melt, 25 lb. (MELT25EB)
- Premiere Ice Melt