Shop All Digital Microscopes
Premiere
Cover Glass, Premiere, 22mm x 22mm, 1oz
Mfr # 94-2222
Zoro # G5471142
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premiere
- MFR # 94-2222
- Zoro # G5471142
- UPC # 760190059249
- Country of Origin China
- Category Digital Microscopes
Details
Item | Cover Glass,Premiere,22mm x 22mm,1oz |
Description
Cover Glass,Premiere,22mm x 22mm,1oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB ARMOR LAB ARMOR BEADS .75 REPLACES 2 BLOCKS (42370-750)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2608)
- SPER SCIENTIFIC Turbidity Calibration Solution 100NTU (LUTU-100NTU)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J901)
- PREMIERE Slide Storage Box, 50 Capacity (97-0055)
- PREMIERE Microscope Slides, Plain, Enhanced, PK144 (9101-E)
- PREMIERE Microscope Slides, Painted End, PK144 (9108W-E)
- PREMIERE Slide Storage Box, 25 Capacity (97-0025)
- PREMIERE Microscope, Student (MSK-01L)
- PREMIERE Slide Warmer, Small, 10.25" x 8" x 3" (XH-2002)
- VIVIDIA Digital Microscope, 300x, 14M, 1080P, Manual Focus, 5" LCD, HDMI/TV (UM 49)
- Premiere Digital Microscopes