Shop All Paint Roller Extension Poles
Premier
Wood Pole with Threaded Tip, 6", PK12
Mfr # 6-WTP
Zoro # G1104560
product price: $84.49
/pk 12, $7.04/ea
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # 6-WTP
- Zoro # G1104560
- UPC # 044359056103
- Country of Origin Indonesia
- Category Paint Roller Extension Poles
Dimensions
Length | 72" |
Details
Item | Wood Pole with Threaded Tip,6",PK12 |
Description
Wood Pole with Threaded Tip,6 In.,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BINKS Spray Twist Tip, 0.009" Tip, 6" Pattern (9-309-75)
- READY SEAL Wood Stn/Slr Natcdr 5G (512)
- REDTREE INDUSTRIES Redtree Industries 23311 Foam Paint Roller Cover - 3" (23311)
- 3M Spray Gun Cup Lid, S18 Type, Plastic (26054)
- PREMIER Push Button, Fiberglss, SS, 4 ft.-8 ft., PK6 (83048)
- PREMIER Premier 4 Ft. Single Piece Metal Extension Pole (89001)
- PREMIER Wood Extension Pole, 12", PK36 (FP12P)
- PREMIER Wood Pole with Threaded Tip, 4 ft., PK12 (4-WTP)
- PREMIER Fiberglass Pole w/ Metal Thread, 60", PK24 (84055)
- PREMIER Wood Pole with Metal Tip, 6 ft., PK12 (6-MTP)
- WOOSTER Adjustable Painting Extension Pole, Universal Connection, 4 to 8 ft (R055)
- Premier Paint Roller Extension Poles