Shop All Paint Roller Extension Poles
Premier
Wood Pole with Threaded Tip, 5 ft., PK12
Mfr # 5-WTP
Zoro # G1104621
$59.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premier
- MFR # 5-WTP
- Zoro # G1104621
- UPC # 044359055106
- Country of Origin Indonesia
- Category Paint Roller Extension Poles
Dimensions
Length | 60" |
Details
Item | Wood Pole with Threaded Tip,5 ft.,PK12 |
Description
Wood Pole with Threaded Tip,5 ft.,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO SPRAY TIP BLK/SLR 0.017"" (TRU517)
- ENCORE Plastic Paint Bucket, 2 1/2 qt (62080)
- WOOSTER Plastic Paint Bucket Liner, 4 gal, 5 PK (R471)
- BONDO 3M Black Rubber Coating 18 oz (737)
- PREMIER Wood Pole with Threaded Tip, 4 ft., PK12 (4-WTP)
- PREMIER Push Button, Fiberglss, SS, 4 ft.-8 ft., PK6 (83048)
- PREMIER Wood Pole with Tapered Tip, 48", PK12 (48TP)
- PREMIER Fiberglass Pole w/ Metal Thread, 60", PK24 (84055)
- PREMIER Premier 6 Ft. To 12 Ft. Telescoping Fiberglass & Stainless Steel Push Button Extension Pole (83612)
- PREMIER Fiberglass Pole, One Piece, 5", PK12 (84005)
- SHUR-LINE Paint Pole, 5 Ft (2007604)
- Premier Paint Rollers and Frames