Shop All Paint Roller Extension Poles
Premier
Wood Pole with Threaded Tip, 4 ft., PK12
Mfr # 4-WTP
Zoro # G1104542
product price: $42.29
/pk 12, $3.52/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premier
- MFR # 4-WTP
- Zoro # G1104542
- UPC # 044359054109
- Country of Origin Indonesia
- Category Paint Roller Extension Poles
Dimensions
Length | 48" |
Details
Item | Wood Pole with Threaded Tip,4 ft.,PK12 |
Description
Wood Pole with Threaded Tip,4 ft.,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VHT Paintable Rubberized, Black, 16 Ounce Aerosol Can, Single (UC101)
- PURDY Paint Roller Frame, Cageless, Polypropylene Handle, 4" Rollers (14A743013)
- RUST-OLEUM Interior/Exterior Paint, Gloss, Oil Base, Hunter Green, 1 gal (K7738-402)
- DEVILBISS HVLP Spray Gun, Gravity (FLG-HVG-315)
- PREMIER Extension Pole, 2 to 4 ft., Steel (88024)
- PREMIER 6' One Piece Fiberglass Pole (84006)
- PREMIER Lock Extensn Pole, SS Hex, 1 ft.-2 ft., PK6 (87012)
- PREMIER Lock Extnsn Pole, SS Hex, 6 ft.-12 ft., PK6 (87612)
- PREMIER Premier 2 Ft. To 4 Ft. Telescoping Fiberglass & Stainless Steel Push Button Extension Pole (83024)
- PREMIER 3Pc 42 in. Wd Ext Pole (3PCWP)
- PREMIER Extension Pole Fbrgls 4' (84004)
- Premier Paint Roller Extension Poles